Beli metal sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN Sheet Metal Bender
    Mulai

    Rp5.199.900

    HOZAN Sheet Metal Bender
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  2. Non Brand Stainless Steel Plate
    Mulai

    Rp4.999.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  3. KRISBOW Alat Penekuk Plat
    Mulai

    Rp4.999.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  4. PRO-QUIP Diesel Engine Air Cooled
    Mulai

    Rp4.099.900

    PRO-QUIP Diesel Engine Air Cooled
    Deskripsi:
    QDX-SeriesDieserl Engine Motor industri diesel ini menawarkan L-range tetapi dengan emisi yang lebih bersih. Dilengkapi fitur Exhaust Gas Recirculation (EGR) dan Diesel Oxidation Catalyst (DOC).Menggunakan mesin EPA Tier 4-ready memberikan tekanan injeksi yang lebih tinggi dan hemat bahan bakar.
  5. Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    Mulai

    Rp6.699.900

    Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    atribut:
    • Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
    • Width (mm): 900
    • Length (m): 10
    • Thickness (mm): 0.2
    • Specification: A cutter is required for cutting
    • Tensile Strength: 120N/25mm
    • Working Temperature Range: 5 to 70degrees
  6. AS ONE Stainless Steel Foil SUS304
    Mulai

    Rp829.900

    AS ONE Stainless Steel Foil SUS304
    atribut:
    • Material: stainless steel (SUS304)
  7. CRESCENT WISS Sheet Metal Folding Tool
    Mulai

    Rp699.900

    CRESCENT WISS Sheet Metal Folding Tool
    Deskripsi:
    Folding tools provide a wide, reinforced straightedge for bending and forming sheet metal. Also known as folding bars, they operate like handheld sheet metal brakes to create folds with a long, straight crease. They have a slot (folding seam) along each side that holds the edge of sheet to a uniform depth. Each slot is a different size for a different folding depth. Sight holes allow checking for proper alignment within the slot before making the bend. These sheet metal folding tools are commonly used to fold joist pans, trunk line end caps, drive cleats, and other components in HVAC applications.
    atribut:
    • UNSPSC: 27111507
    • Material: Steel
    • Max. Folding Depth (inch): 1
    • Max. Sheet Metal Gauge (ga): 16
    • Tool Type: Folding Tool
  8. AS ONE Tank
    Mulai

    Rp1.099.900

  9. CBM Galvalume Plat Sheet
    Mulai

    Rp1.399.900

    CBM Galvalume Plat Sheet
    Deskripsi:
    Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mm
    atribut:
    • Width (mm): 1219
    • Length (mm): 2438
  10. Allwin HSS Hole Cutter
    Mulai

    Rp50.900

    Allwin HSS Hole Cutter
    atribut:
    • Type: HSS
  11. V-Power Multiple V-Belt A Type
    Mulai

    Rp16.900

    V-Power Multiple V-Belt A Type
    Deskripsi:
    Konstruksi:1. Lapisan penguat campuran karet dan kanvas2. Cord/dawai tarik polyester3. Karet isolasi sintetis4. Karet sintetis yang di padatkan
    atribut:
    • Width (mm): 13
    • Thickness (mm): 8
    • Angle (°): 40
  12. NITTO KOHKI Lever Lock Coupler LD Type Socket
    Mulai

    Rp699.900

    NITTO KOHKI Lever Lock Coupler LD Type Socket
    atribut:
    • Installation Shape: For male thread mounting
    • Material (Seal): Nitrile rubber
    • Valve Structure: Both road open type
  13. Non Brand Plat Strip Besi
    Mulai

    Rp1.499.900

    Non Brand Plat Strip Besi
    Deskripsi:
    Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisi
    atribut:
    • Material: Iron
    • Thickness (mm): 5
    • Width (mm): 50
    • Lenght (mm): 6000
  14. DAYTON Sheet Metal Combination Machine
    Mulai

    Rp15.999.900

    DAYTON Sheet Metal Combination Machine
    Deskripsi:
    Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Brake Type: Box and Pan
    • Included Tool Types: Bender; Roller; Shear
    • Max. Bend Angle: 90°
    • Number of Rollers: 3
    • Power Source: Manual
  15. Allwin TCT Hole Cutter
    Mulai

    Rp69.900

    Allwin TCT Hole Cutter
    atribut:
    • Type: TCT
  16. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp46.999.900

Daftar Harga metal sheet Terbaru January 2026
Allwin Cone dengan Pointed Head (Type M) / ConeRp55.900
HOZAN Sheet Metal BenderRp5.199.900
Non Brand Stainless Steel PlateRp4.999.900
Non Brand Steel PlateRp999.900
KRISBOW Alat Penekuk PlatRp4.999.900
PRO-QUIP Diesel Engine Air CooledRp4.099.900
Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant HeatRp6.699.900
AS ONE Stainless Steel Foil SUS304Rp829.900
CRESCENT WISS Sheet Metal Folding ToolRp699.900
AS ONE TankRp1.099.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait