Beli metal saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Saber Saw Blade for Wood and Metal
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Saber Saw Blade for Wood and Metal
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  2. SK11 Multi-Plastic Bit Set of 2
    Mulai

    Rp35.900

    SK11 Multi-Plastic Bit Set of 2
    Deskripsi:
    This one tool is compatible with three sizes of Phillips screws: +1, +2, and +3. It can be used with bit-interchangeable drivers that can accommodate single-headed bits up to 25 mm in total length.Tightening and loosening screws.
    atribut:
    • Bit total Length (mm): 25
    • Screw Driving Bit: [25mm Single-Head Bit] + No. 1, 2, 3 (3-Size Universal Cutting Edge)
  3. BOSCH Saber Saw Blade for Metal
    Mulai

    Rp94.900

    BOSCH Saber Saw Blade for Metal
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  4. TRUSCO Screwdriver Bit
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

    TRUSCO Screwdriver Bit
    Deskripsi:
    -Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
  5. WESTWARD Screwdriver Multi Bit Set (Obeng)
    Mulai

    Rp429.900

    WESTWARD Screwdriver Multi Bit Set (Obeng)
    atribut:
    • Overall Length (inch): 9 3/4
    • UNSPSC: 27111701
    • Finish: Chrome Shank, Black Oxide Bits
    • Bit Storage: In Handle
    • Drill Size (inch): 1/4
    • Handle Material: Plastic, Rubber
    • Number of Tips: 14
    • Ratcheting: Yes
    • Shank Length (inch): 3 9/16
    • Shank Material: Alloy Steel
    • Single/Double End Bits: Double End
    • Sizes Included (inch): Spanner: SP6 + SP10 + SP8 + SP12; Tamper Resistant Hex: : 1/8 + 5/32 + 9/64 + 3/16; Tamper Resistant Torx: T10 + T15 + T20 + T27 + T25 + T30
    • Tip Size (inch): 1/8; 3/16; 5/32; 9/64; SP10; SP12; SP6; SP8; T10; T15; T20; T25; T27; T30
  6. BOSCH Reciprocating Saw Blade
    Mulai

    Rp249.900

    BOSCH Reciprocating Saw Blade
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
  7. SK11 Bear Claw Driver
    Mulai

    Rp179.900

    SK11 Bear Claw Driver
    Deskripsi:
    The special shape of the tip powerfully bites into stripped and crushed screw heads. It has a hexagonal shaft that allows for maximum pushing and turning. While pressing firmly against the grip with one hand, you can use the other hand to turn the shaft with an adjustable wrench or similar tool. This screwdriver can turn both new and stripped screws.Rescue a stripped and crushed screw.
  8. SK11 angle ratchet (Kunci Ring Ratchet)
    Mulai

    Rp87.900

    SK11 angle ratchet (Kunci Ring Ratchet)
    Deskripsi:
    Ratchet mechanism increases work efficiency. The left/right rotation switch can be operated instantly with your finger. A ratchet wrench with a rising angle of 25 degrees.Tightening and loosening hexagon bolts and nuts.*For temporary tightening. * Applying too much force may cause damage. *Please use bolts and nuts that match the size, and avoid hanging diagonally or shallowly. *Do not apply shock by hitting it with a hammer, etc. *Please do not use by inserting pipes etc. *Please do not use it for any purpose other than its original purpose.
  9. ANEX Short Bit
    Mulai

    Rp33.900

    ANEX Short Bit
    atribut:
    • Material: Chrome, molybdenum, vanadium steel
    • Overall Length (mm): 30
  10. BOSCH Bi-Metal Saber Saw Blade
    Mulai

    Rp349.900

    BOSCH Bi-Metal Saber Saw Blade
    atribut:
    • Compatible Model: BOSCH, Makita, HITACHI, RYOBI, ASADA, MCC
  11. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  12. BOSCH Sabre Saw Blade for Wood
    Mulai

    Rp109.900

    BOSCH Sabre Saw Blade for Wood
    atribut:
    • Blade Material Abbreviation: HCS
    • Blade Material: HighCarbonSteel
    • Thickness (mm): 1.25
    • Tooth Design: side set, ground
    • Width (mm): 19
  13. PROTO Quick Change Bit Magnetic Screwdriver
    Mulai

    Rp569.900

    PROTO Quick Change Bit Magnetic Screwdriver
    atribut:
    • Handle Type: Fluted
    • Finish: Chrome
    • Handle Material: Plastic
    • Bit Material: Alloy Steel
    • Bit Retainer Type: Magnetic
    • Bit Storage: In Handle
    • Container Type: None
    • Drive Size (inch): 1/4
    • For Fastener Size (inch): 1/4
    • Grip Style: Ergonomic
    • Measurement Type: SAE
    • Shank Material: Alloy Steel
    • Single/Double End Bits: Single End
  14. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  15. KENOH Socket Wrench Set Insertion Angle
    Mulai

    Rp429.900

    KENOH Socket Wrench Set Insertion Angle
    Deskripsi:
    Standard product. Socket wrench set 40PC The durable blow case socket (9.5 mm square) is available in millimeter and inch sizes, so it can be used widely. Ratchet handle 200 mm (9.5 mm square), socket adapter (9.5 mm concave x 6.35 mm convex), extension bar 75 mm (9.5 mm square), plug socket 21 mm (9.5 mm square) Spinner handle 150mm (6.35mm square) Blow case.
    atribut:
    • Overall Length (mm): 315
    • Square Drive (mm): 6.35, 9.5
    • Socket Contents (mm): (Socket/6.35) 4.5, 5, 6, 7, 8, 9, 10, 11, 12; (Socket/9.5) 9, 10, 11, 12, 13, 14, 16, 17, 19, 3/8inch, 7/16inch, 1/2inch, 1/2inch, 9/16inch, 5/8inch, 11/16inch, 3/4inch
  16. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  17. SUNFLAG Stubby Screwdriver Mini (Obeng Pendek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

Daftar Harga metal saw Terbaru October 2026
BOSCH Saber Saw Blade for Wood and MetalRp149.900
SK11 Multi-Plastic Bit Set of 2Rp35.900
BOSCH Saber Saw Blade for MetalRp94.900
TRUSCO Screwdriver BitRp18.900
BOSCH Sabre Saw (Gergaji Mesin)Rp2.799.900
WESTWARD Screwdriver Multi Bit Set (Obeng)Rp429.900
BOSCH Reciprocating Saw BladeRp249.900
SK11 Bear Claw DriverRp179.900
SK11 angle ratchet (Kunci Ring Ratchet)Rp87.900
ANEX Short BitRp33.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)