Beli mesin ukir kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- Makita Scroll Sawatribut:
- Cutting Capacity (mm): 50
- Kedalaman Leher: 406mm / 16\"
- Cut off (spm): 400 - 1.600
- Electrical Power (W): 50
- Mollar Scrool Saw with Var. Speedatribut:
- Voltage: 220V
- Frequency: 50Hz
- Table Tilting Range: 0-45
- Table Size: 400x250mm
- Blade Size: 1133x2.6x0.25mm
- Power (W): 125
- Max. Cutting Width: 410mm
- Maximum Cutting Depth: 50mm
- RYU Scroll Sawatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 120
- Suction Speed (minute): 1400
- Surface of the Saw (mm): 405
- Cutting Capacity (mm): 50
- Isolasi Type: Class I
- Work Angle (˚): 0-45
- BOSCH Bench TopDeskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- LAKONI Kompresor Angin Direct DrivenDeskripsi:Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.atribut:
- Voltage (V): 180-220
- Melzer Scroll Sawatribut:
- Motor Power (W): 125
- Adjustable Speed (rpm): 400-1600
- Throat Size (mm): 410
- Table Size (mm): 400x250
- Table Titing Range (°): 0-45
- Blade Size (mm): 133x2.6x0.25 (18T)
- Maximum Cutting Depth (mm): 50
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- INGCO Mini Die Grinderatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 130
- Collet Size (mm): 3.2
- No Load Speed (rpm): 10000-32000
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
Daftar Harga mesin ukir kayu Terbaru March 2026
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.399.900 |
| Wipro Air Micro Die Grinder Kit | Rp409.900 |
| WISON Sroll Saw | Rp2.299.900 |
| DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000 | Rp4.599.900 |
| Makita Scroll Saw | Rp5.399.900 |
| Mollar Scrool Saw with Var. Speed | Rp2.099.900 |
| RYU Scroll Saw | Rp1.499.900 |
| BOSCH Bench Top | Rp6.499.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| Wipro Air Die Grinder Kit Set (Mesin Tuner) | Rp379.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000821-1.jpg)








/P101005780-1.jpg)





/P102113806-1.jpg)