Beli mesin tekuk plat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.399.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  2. HOZAN Sheet Metal Bender (Penjepit Pipa)
    Mulai

    Rp9.799.900

    HOZAN Sheet Metal Bender (Penjepit Pipa)
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  3. BAILEIGH INDUSTRIAL Straight Brake
    Mulai

    Rp82.999.900

    BAILEIGH INDUSTRIAL Straight Brake
    Deskripsi:
    These straight brakes require manual effort to clamp the beam and lift the folding bar to make bends in sheet metal. They are commonly used in areas or on jobsites without access to power.
    atribut:
    • UNSPSC: 23161513
    • Actuation: Hand Lever
    • Application: Bending
    • Brake Type: Straight
    • Material: Steel
    • Power Source: Manual
  4. FESTOOL Cordless Circular Saw
    Mulai

    Rp32.999.900

    FESTOOL Cordless Circular Saw
    Deskripsi:
    - Dust collection bag- Splinter guard- Systainer 5
    atribut:
    • Applicable Tipped Saw Outer Dia. x Hole Dia. (mm): 160x20
    • Cut Height at 90° (mm): 55
    • Depth of Cut at 45° (mm): 43
    • No-load Speed (minute): 5200/3800
    • Voltage (V): 18
  5. KRISBOW Mesin Tekuk
    Mulai

    Rp45.999.900

    KRISBOW Mesin Tekuk
    atribut:
    • Bending Width (mm): 1270
    • Bending Thickness (mm): 2
    • Bending Angle (°): 0-135
    • Max. Clamping Bar Lift (mm): 48
    • Dimensions (LxWxH) (mm): 1700x710x1270
  6. Maxell Izumi Punch
    Mulai

    Rp11.999.900

  7. monotaro Pin Punch
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    monotaro Pin Punch
    Deskripsi:
    It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.
    atribut:
    • Overall Length (mm): 150
  8. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  9. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  10. BOSCH Starter Kit Battery
    Mulai

    Rp1.899.900

    BOSCH Starter Kit Battery
    atribut:
    • Cell Type: Li-Ion
  11. JIULONG Bar Bending Machine
    Mulai

    Rp10.999.900

    JIULONG Bar Bending Machine
    Deskripsi:
    Mesin bending bar baja seri tipe GW40 rangkaian produk ini memiliki desain dan struktur yang wajar Pengoperasian yang sederhana, aman, dan kinerja yang andal.Dapat membengkok besi berbagai bentuk dan variasi.
    atribut:
    • Motor Power (kW): 3
    • Motor Speed (rpm): 1440
  12. DAYTON Sheet Metal Combination Machine
    Mulai

    Rp14.999.900

    DAYTON Sheet Metal Combination Machine
    Deskripsi:
    Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Brake Type: Box and Pan
    • Included Tool Types: Bender; Roller; Shear
    • Max. Bend Angle: 90°
    • Number of Rollers: 3
    • Power Source: Manual
  13. ALDO Pemotong Plat 3in1
    Mulai

    Rp18.999.900

    ALDO Pemotong Plat 3in1
    Deskripsi:
    Fungsi:- Potong- Roll- Tekuk
  14. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  15. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  16. AS ONE Tank
    Mulai

    Rp1.299.900

  17. FESTOOL Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp14.999.900

    FESTOOL Cordless Drill (Mesin Bor Baterai)
    Deskripsi:
    - Battery pack(500184)x 2 units, charger(497499), Centrotech tool chuck(492135), Centrotech bit holder, bit(PZ2), Centrotech angle attachment(497951), Controtech drill chuck 8mm(497216), systainer x 1
Daftar Harga mesin tekuk plat Terbaru October 2026
KRISBOW Alat Penekuk PlatRp5.399.900
HOZAN Sheet Metal Bender (Penjepit Pipa)Rp9.799.900
BAILEIGH INDUSTRIAL Straight BrakeRp82.999.900
FESTOOL Cordless Circular SawRp32.999.900
KRISBOW Mesin TekukRp45.999.900
PROXXON Mini Circular Saw (Mata Gergaji Bundar)Rp559.900
Maxell Izumi PunchRp11.999.900
monotaro Pin PunchRp32.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp2.599.900
KRISBOW Mesin Potong Tekuk & RollRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)