Beli mesin taping di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MING SHAN Mesin Bor Duduk
    Mulai

    Rp1.599.900

    MING SHAN Mesin Bor Duduk
    Deskripsi:
    MING SHAN ZJ 4113
  2. IS Hand Tap (Destination) with Pack
    Mulai

    Rp129.900

    IS Hand Tap (Destination) with Pack
    Deskripsi:
    JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.
    atribut:
    • Material: Alloy tool steel (SKS)
    • Type Of Thread: M
    • Nominal Size of Screw: M8
    • Surface Treatment: Non-coated
    • Shank Diameter (mm): 6.2
    • Accuracy: JIS Class 3
    • Screw Length (mm): 30
    • Thread Size: M8
    • Cell Spacing (mm): 1.25
    • Shank Square Size (mm): 5.0
    • Pilot Hole Diameter (Φmm): 6.8
    • Tip: Destination
    • Overall Length (mm): 70
    • Screws: (Processing screw) Metric screw
  3. West Lake Mesin Bor Tap
    Mulai

    Rp5.799.900

    West Lake Mesin Bor Tap
    Deskripsi:
    Karakteristik. Struktur sederhana dan pengoperasian yang mudah. - Menggunakan machinery friction clutch memperpanjang usia motor, bekerja stabil dan sedikit kebisingan dan juga memiliki fungsi perlindungan terhadap kelebihan loading. - Dapat men-tapping secara terus menerus, secara umum digunakan pada semua jenis mesin, instrumen, perangkat keras, alat-alat dan lain sebagainya. Aksesoris Standar. - Drill chuck. - Tapping Chuck M8-M24 (SWJ-24).
    atribut:
    • Voltage (V): 220
  4. Volkel Short Machine Tap
    Mulai

    Rp239.900

    Volkel Short Machine Tap
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
  5. OSG Spiral Fluted Tap CPM (Tap Ulir)
    Mulai

    Rp4.299.900

    OSG Spiral Fluted Tap CPM (Tap Ulir)
    atribut:
    • Color: Grey
    • Chamfer Lcf: 3P
    • Screw Diameter: M24
    • Overall Length: 120 mm
    • Length of Cut: 45
    • Lower Neck Part: 66 mm
    • Shank Diameter: 19 phi mm
    • Number of Flutes: 4
    • Pitch: 1,5 mm
    • Material: CPM
    • Precision: STD
    • EDP No.: 22372
  6. KIRA Mesin Bor Duduk
    Mulai

    Rp59.999.900

    KIRA Mesin Bor Duduk
    Deskripsi:
    Spindle rotating direction is changed by up-and-down operation of the handle. This machine is equipped with a dril-chuck.
    atribut:
    • Tapping Capacity: S45C: M4-10, FC200: M4-12
    • Max. Distance Spindle to Table (mm): 468
    • Max. Distance Spindle to Base (mm): 628
    • Column Diameter (mm): ɸ80
    • Power Suppply (V): 380
    • Drive Motor (kW): 0.4
    • Base Dimensions (mm): 268x464
    • Drilling Capacity (mm): S45C: Ø3-11, FC200: Ø3-13
    • Table Size (mm): Ø285 (Round)
  7. NITTO KOHKI Tapping Tapping Holder for Tapping M10
    Mulai

    Rp1.799.900

    NITTO KOHKI Tapping Tapping Holder for Tapping M10
    atribut:
    • Compatible Models: MT-200B
    • Screw Size: M10
    • TRUSCO Number: 777-0111
  8. Wipro Bench Drill
    Mulai

    Rp2.199.900

  9. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  10. KIRA Mesin Bor Duduk
    Mulai

    Rp73.999.900

    KIRA Mesin Bor Duduk
    Deskripsi:
    The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.
    atribut:
    • Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
    • Tapping Capacity: S45C: M6-16, FC200: M6-20
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  11. KRISBOW Mesin Bor Listrik dan Milling
    Mulai

    Rp85.999.900

    KRISBOW Mesin Bor Listrik dan Milling
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  12. Volkel Green Ring - Machine Tap
    Mulai

    Rp109.900

    Volkel Green Ring - Machine Tap
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSSE
    • Type Of Thread: Metric ISO-Thread DIN 13
  13. BDS Mesin Bor Magnet dan Tap
    Mulai

    Rp50.999.900

    BDS Mesin Bor Magnet dan Tap
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
Daftar Harga mesin taping Terbaru March 2026
MING SHAN Mesin Bor DudukRp1.599.900
KRISBOW Mesin Bor Listrik Duduk Auto ReverseRp12.999.900
IS Hand Tap (Destination) with PackRp129.900
West Lake Mesin Bor TapRp5.799.900
Volkel Short Machine TapRp239.900
OSG Spiral Fluted Tap CPM (Tap Ulir)Rp4.299.900
KIRA Mesin Bor DudukRp59.999.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
NITTO KOHKI Tapping Tapping Holder for Tapping M10Rp1.799.900
HTD Machine Tap HSS-E POT-OXRp109.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)