Beli mesin surface grinding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Perfect Surface Grinding Machine
    Mulai

    Rp1.099.999.900

    Perfect Surface Grinding Machine
    atribut:
    • Auto Cross Feed Increment (mm): Approx. 0.5 to 20
    • Auto Cross Feed Motor (HP): 1/5
    • Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
    • Coolant Pump: 1/8 (Option)
    • Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
    • Floor Space (mm): 3450x2050x1900 (LxWxH)
    • Hydraulic Pump Motor (HP): 2
    • Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
    • Maximum Grinding Surface (mm): 400x800
    • Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
    • Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
    • Spindle Motor (HP): 5
    • Table Grinding Surface (mm): 400x800
    • Table Guideway: V & Flat way
    • Table Speed (m/minute): Approx. 5 to 25
    • Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
    • Wheel Dimensions (mm): 405x50x127
    • Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
  2. NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar)
    Mulai

    Rp269.900

    NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar)
    atribut:
    • Abrasive Wheel Type: T1
    • Material: Aluminium Oxide
    • Color: White
  3. DAYTON Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp9.999.900

  4. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  5. NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  6. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  7. OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    20%
    Mulai

    Rp439.900

    OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 18
    • Max. Manufacturing Length [mm]: 21000
    • Minimum Pulley Diameter (mm): 224
  8. 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    48%
    Mulai

    Rp2.399.900

    3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    Deskripsi:
    A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.
    atribut:
    • Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
    • Outer Diameter (φmm): 200
    • Hole Diameter (φmm): 50.8
    • Grinding Wheel Peripheral Speed (m/minute): 2400
    • Thickness (mm): 19
    • Abrasive: 93DA
    • Abrasive Grain Size: 120
    • TRUSCO Number: 819-1113
  9. Non Brand Electric Grinding Machine (Mesin Poles Lantai)
    Mulai

    Rp49.999.900

    Non Brand Electric Grinding Machine (Mesin Poles Lantai)
    Deskripsi:
    The MPG-24E motor is an electric floor grinding machine which has convenient blade replacement system and is a surface treatment grinder used for fast removal of epoxy coatings and fast grinding of protruding surfaces.
    atribut:
    • Working Width (mm): 550
    • Height (mm): 1100
    • HP (Power): 220V Single Phase 3HP
    • Maximum Performance (m²/hour): 200
  10. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  11. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  12. BOSCH Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    BOSCH Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • Grinding Wheel Width (mm): 20
    • Uncertainty K (dB): 3
    • Grinding Wheel Hole (mm): 20
    • Grinding Wheel Diameter (mm): 150
    • Grit (P): 24, 60
    • K3L License: Yes
    • No Load Speed (rpm): 3000
    • Part Number: 060127A3K0
    • Power (W): 350
    • Sound Level (dBA): 80
    • Sound Pressure Level (dBA): 70
  13. NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Mulai

    Rp219.900

    NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  14. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  15. DENVER INDUSTRIAL High Speed Precision Lathe Machine
    Mulai

    Rp689.999.900

    DENVER INDUSTRIAL High Speed Precision Lathe Machine
    Deskripsi:
    STANDARD ACCESSORIES:- XZ-axes auto. lubrication system- Metric / inch gear box- Coolant device- Longitudinal apron motion feed 1.Tailstock (for LA) 2. Tailstock two steps device (for LG)- 3-jaw scroll chuck 7" (for LA)- 1. 3-jaw scroll chuck 9" (for LG)- Back plate of chuck- Steady rest 6"- Center sleeve- Dead center- Tool post screw wrench- Level pads- Tools & tool box- Operation manualOPTIONAL ACCESSORIES:- Follow rest- 4-jaw independent chuck 12"- Face plate 14"- Digital readout- Halogen light- Back splash guard- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)- Quick change tool post (instead of tool post )- CE equipment- Taper turning attachment- Grinder- Hydraulic copy attachment
    atribut:
    • Bed Length (mm): 2490 (98.03inch)
    • Carriage Width (mm): 485 (19.09inch)
    • Cross Slide Travel (mm): 250 (9.84inch)
    • Diameter Barrel (mm): Ø52 (2.05inch)
    • Distance Between Centers (mm): 1500 (59.06inch)
    • Number of Spindle Speeds: 12 Steps
    • Spindle Bore Diameter (mm): A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
    • Spindle Nose: A2-6 / D1-6
    • Spindle Speed Range (rpm): 25 - 1800
    • Swing Over Bed (mm): 460 (18.11inch) / 560 (22.05inch)
    • Swing Over Cross Slide (mm): 280 (11.02inch) / 380 (14.96inch)
    • Taper of Barrel: M.T. 4
    • Tool Shank (mm): 20x20 (0.79x0.79inch)
    • Top Slide Travel (mm): 125 (4.92inch) (Compound Rest Travel)
    • Travel of Barrel (mm): 140 (5.51inch)
    • Width Of Bed (mm): 317 (12.5inch)
  16. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  17. BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Mulai

    Rp22.999.900

    BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Deskripsi:
    Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Adjustable Depth Stop: No
    • Application: Shearing Sheet Metal
    • Gauge Type: Mild Steel
    • Length of Blade (inch): 4 1/4
    • Material: Cast Iron
    • Power Source: Manual
    • Shearing Length (inch): 4 1/4
    • Sheet Metal Capacity (Aluminum) (ga): 14
    • Sheet Metal Capacity (Steel) (ga): 14
Daftar Harga mesin surface grinding Terbaru November 2026
Perfect Surface Grinding MachineRp1.099.999.900
NORTON Saw Gumming Grinding Wheel White (Batu Gerinda Datar)Rp269.900
DAYTON Bench Grinder (Mesin Gerinda Duduk)Rp9.999.900
DEWALT Bench Grinder (Mesin Gerinda Duduk)Rp2.199.900
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)Rp209.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp189.900
OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)Rp439.900
3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Rp2.399.900
Non Brand Electric Grinding Machine (Mesin Poles Lantai)Rp49.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)