Beli mesin sostel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)atribut:
- Series No.: SLG5404
- Working Medium: Air, water, oil
- Acting Type: Pilot type
- Voltage Range: -15~10%
- Working Temperature (°C): -5~150
- Body Material: Brass
- Seal Material: PTFE
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Asus NUCDeskripsi:- Intel Celeron Processor N4505 (4M Cache, up to 2.90 GHz)- 1 x M.2 SSD- 2x DDR4-2933 1.2V SO-DIMM (Max 32GB)- Intel UHD Graphics- DP++/HDMI. # of Displays Supported = 2- 2x front USB 3.2 Gen 1 and 2x rear USB 3.2 Gen 2; 2x USB 2.0- Intel Wireless-AC 9462 + Bluetooth 5.0- Excluded Power Cord, Screw and Bracket
- Beelink Mini PCDeskripsi:Decoder Format: H.263,H.264,H.265,HD MPEG4 Video format: 4K,4K x 2K, Audio format: AAC,AC-3,APE,FLAC,M4A,MP3,MPEG,RM,WAV,WMA Photo Format: BMP,GIF,JPEG,JPG,PNG,TIFF 5G WiFi: Yes WIFI6 802.11 b/g/n/ax USB Port : 3x USB 3.2. 1x USB 2.0, 1x USB Type-C Bluetooth: Bluetooth 5.2 Power Supply: Charge Adapter Interface: DC 12V,HDMI,Microphone Jack,RJ45,USB3.2 Language: Multilanguage HDMI Version: 2.0 RJ45 Port Speed: 2xRJ45 1Gbps Power Type: Internal Power Adapter Mode Power Input Vol: 19V Suggest Input: 19V 4.47A Power Adapter Input: 100-240V / 50-60Hzatribut:
- Type: Mini PC
- Operating System: Windows 11 Pro
- Graphics: Intel UHD Graphics 16EUs
- EMC Solenoid Valve 2W Series (Katup Solenoid)atribut:
- Working Medium: Air, water, oil, gas
- Acting Type: Direct Acting
- Type: Normal Close Type
- FESTO Solenoid Valve Air Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- EMC Solenoid Valve VX2120 Series (Katup Solenoid)atribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- EMC Solenoid Valve PU Series (Katup Solenoid)atribut:
- Series No.: PU220 Series
- Voltage (V): E2: AC220
- Working Medium: Air,water,oil
- Fluid Viscosity: 50 CST
- Working Pressure (Bar): 0-7
- Max. Pressure Resistance (Bar): 11
- Working Temperature (°C): -5~80
- SMC Solenoid Valve Vxd230 (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- PAMY Solenoid Valve 2 Way Type (Katup Solenoid)atribut:
- Working Fluid: Air Water Gas Oil
- Action Type: Direct Current Type
- Type: Normal Closed
- Body Material: Brass
- Maximum Working Pressure (kgf/cm³): 10-10.5
- Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
- Operating Voltage Range (%): ±10
- Working Temperature (°C): 5-80
Daftar Harga mesin sostel Terbaru October 2026
| EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid) | Rp939.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| Asus NUC | Rp6.799.900 |
| MSI Mini PC Barebone | Rp5.699.900 |
| MSI Mini PC Cubi (Komputer Mini) | Rp4.499.900 |
| Beelink Mini PC | Rp7.899.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
| EMC Solenoid Valve 2W Series (Katup Solenoid) | Rp159.900 |
| FESTO Solenoid Valve Air Classic (Katup Solenoid) | Rp4.699.900 |
| EMC Solenoid Valve VX2120 Series (Katup Solenoid) | Rp279.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Katup%20Solenoid)/2cP105383084-1.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)


/7rP114156279-1.jpg)

/abP106194371-1.jpg)
/k0P105382720-3.jpg)
/rcP103467984-12.jpg)
/3aP105383118-1.jpg)
%20(Katup%20Solenoid)/1uP105383066-1.jpg)
/0kP105383020-2.jpg)
/pkP106481920-1.jpg)
/5lP102082201-6.jpg)
/9yP102078358-2.jpg)

/n9P105732837-1.jpg)
/btP110021425-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)