Beli mesin potong rumput mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mobil Mesin Pemotong Rumput dengan Mesin BSatribut:
- Size (inch): 40.2
- Power (HP): 17.5
- Battery: 18VAh
- Color: Red
- Cutting Height (mm): 30-90
- Cutting Width (cm): 102
- Deck Material: Steel
- Dimensions (cm): 183x78x105
- Machine: Briggs & Stratton
- Machine Type: Katup Overhead
- Screw Tightening Torque (N m): 40
- Speed: Variabel Berturut-Turut
- Transmission: Hidrostatik
- Turning Radius (cm): 45
- Voltage (V): 12
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- PRO-QUIP Gasoline Lawn Moweratribut:
- Machine Type: 4 Tak
- Idle Speed (rpm): 2800
- Drive Type: Hand-push
- Cutting Height (mm): 25-75
- Fuel Tank (L): 1.2
- Wheels (inch): 7 & 10 Rubber Wheel
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- KRISBOW Mesin Panen Padiatribut:
- Material: Steel
- Honda Power Product Lawn MowerDeskripsi:Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safetyatribut:
- Engine Model: GXV160
- Type Engine: 4-stroke,over head valve forced air-cooled
- Engine Oil Capacity (L): 0.65
- Fuel Tank Capacity (L): 1.5
- Grass Bag Capacity (L): 60
- Dimensions (mm): 1560x505x1025
- Weight (kg): 41.0
- Displacement (cm³): 163.0
- Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
- Wipro Mesin Potong Rumput Senaratribut:
- Input Power (W): 400
- No Load Speed (rpm): 10000
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Shear and Trimmer 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 92
- Output Shaft Speed (rpm): 1200
- Hedge Trimmer Cutting Dia. (mm): <7.6
- Included Battery and Charger: Yes
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge.-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- ANSELL Medium Duty Cut Resistant Industrial GlovesDeskripsi:Made of a seamless liner, palm dipped into foam nitrile coatingANSI cut level A3 and EN ISO 13997 rated level C provide a good level of cut resistance.The nitrile coating delivers very good performance in terms of abrasion resistance and grip.The choice for medium to heavy duty applications that require abrasion, grip and cut protectionThe best alternative against heavy duty leather and polyurethane palm dipped cut resistant knitted gloves.atribut:
- Coating Color: Black
Daftar Harga mesin potong rumput mobil Terbaru March 2026
| KRISBOW Mobil Mesin Pemotong Rumput dengan Mesin BS | Rp83.999.900 |
| Tasco Lawn Mower | Rp3.599.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| KRISBOW Mesin Potong Rumput Dorong | Rp1.199.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
| KRISBOW Pallet Mover | Rp40.999.900 |
| KRISBOW Mesin Potong Rumput | Rp509.900 |
| PRO-QUIP Gasoline Lawn Mower | Rp3.999.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.499.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



































































































































































/4hP102636161-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Potong%20Aramid/ANSELL%20Medium%20Duty%20Cut%20Resistant%20Industrial%20Gloves/l1P106938757-1.jpg)