Beli mesin potong rumput bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp1.999.900

    BOSCH Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    - For easy lawn mowing – fast results, right up to the edges- Powerful motor ensures efficient lawn mowing- Carrying handle for easy lifting of the very light device- Neat edges when cutting lawn edges and along walls- Foldable handles, allowing storage even in tight spaces
  2. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  3. FIRMAN Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp1.699.900

    FIRMAN Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
  4. KRISBOW Cordless Grass Trimmer (Pemotong Rumput Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    KRISBOW Cordless Grass Trimmer (Pemotong Rumput Baterai)
    Deskripsi:
    Cordless Grass Trimmer 230mm 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 230
    • Telescopic Length (mm): 300
    • No Load Speed (rpm): 10000
  5. Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp6.099.900

    Tasco Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    Mesin Pemotong Rumput Dorong
    atribut:
    • Engine: 4.0 HP
    • Cutting Width: 18 Inch
    • Handle: Adjustable black armor weather resistant handle
    • Body: Fully baffled for smooth grass flow, rear discharge
    • Wheels: 8 inch wheel with hubcaps
    • Height: 5 Position height Adjuster
    • Features: Self Propelled
    • Color: Red-Black
  6. MATRIX Grass Cutter Machine & Shrub (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  7. Loncin Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp6.799.900

    Loncin Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    Mesin Potong Rumput Dorong/Lawn Mower Loncin Komodo dengan body cover material aluminium alloy sehingga lebih awet dan tahan lama, didukung oleh Mesin LC1P65FA 159 cc, Loncin Komodo juga dilengkapi dengan dek 480 mm (19″) dan 4 bilah pisau belakang untuk pemotongan yang superior.
    atribut:
    • Engine Power (hp): 5.5
    • Multipurpose Machine Type: LC1P65FA
    • Bag Capacity (L): 65
    • Cutting Width (mm): 480
    • Cutting Height (mm): 20-80
    • Start Machine: Recoil
    • Dimensions (LxWxH)(mm): 1510x530x980
    • Fuel Tank Capacity (L): 1
    • Oil Capacity (L): 0.55
    • Speed (rpm): 3600
  8. Mesin HL Grass Cutter Machine (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mesin HL Grass Cutter Machine (Mesin Potong Rumput)
    atribut:
    • Blade: 2T Metal
    • Shaft Diameter (mm): 26
  9. Honda Power Product Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp17.999.900

    Honda Power Product Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safety
    atribut:
    • Engine Model: GXV160
    • Type Engine: 4-stroke,over head valve forced air-cooled
    • Engine Oil Capacity (L): 0.65
    • Fuel Tank Capacity (L): 1.5
    • Grass Bag Capacity (L): 60
    • Dimensions (mm): 1560x505x1025
    • Weight (kg): 41.0
    • Displacement (cm³): 163.0
    • Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
  10. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  11. ALDO Mesin Potong Rumput Dorong Automatic
    Mulai

    Rp6.299.900

    ALDO Mesin Potong Rumput Dorong Automatic
    atribut:
    • Type: Gasoline
    • Displacement (cc): 123
    • Input Power (HP): 5
    • Cutting Capacity (mm): 460
    • Cutting Height (mm): 25-70
    • No Load Speed (rpm): 3000
Daftar Harga mesin potong rumput bosch Terbaru October 2026
BOSCH Lawn Mower (Mesin Potong Rumput Dorong)Rp1.999.900
KRISBOW Grass Trimmer (Mesin Potong Rumput)Rp549.900
KRISBOW Lawn Mower (Mesin Potong Rumput Dorong)Rp1.299.900
Tasco Lawn Mower (Mesin Potong Rumput Dorong)Rp3.599.900
Tasco Brush Cutter (Mesin Potong Rumput)Rp2.399.900
KRISBOW Mesin Potong Rumput BackpackRp2.999.900
Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput)Rp2.999.900
FIRMAN Lawn Mower (Mesin Potong Rumput Dorong)Rp1.699.900
KRISBOW Cordless Grass Trimmer (Pemotong Rumput Baterai)Rp1.599.900
Tasco Lawn Mower (Mesin Potong Rumput Dorong)Rp6.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)