Beli mesin planer duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MODERN Mesin Planer Duduk
    Mulai

    Rp6.999.900

    MODERN Mesin Planer Duduk
    atribut:
    • Planing Width (mm): 304
    • Planing Depth (mm): <150 3; 150-230 1.5; >240 1
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 1650
    • No Load Speed (rpm): 8500
  2. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp17.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  3. STANLEY Thickness Planer
    Mulai

    Rp8.799.900

    STANLEY Thickness Planer
    Deskripsi:
    Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .
    atribut:
    • Power (W): 1800
    • Voltage (V): 220-240
    • Electrical Input Power (W): 1800
    • Frequency (Hz): 50/60
    • Cutting Height (mm): 152
    • Feeding Speed (m/minute): 7.9
    • K3L License: Yes
    • Maximum Cutting Depth (mm): 3.2
    • No Load Speed (rpm): 10000
    • Planning Width (mm): 318
  4. FUJIYAMA Portable Planer
    Mulai

    Rp8.699.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  5. KRISBOW Mesin Serut Kayu
    Mulai

    Rp29.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  6. BOSCH Planer (Mesin Ketam)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Ketam)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  7. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  8. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  9. KRISBOW Mesin Serut Kayu Duduk
    Mulai

    Rp6.399.900

    KRISBOW Mesin Serut Kayu Duduk
    Deskripsi:
    Bench Router Machine 1500W
    atribut:
    • Motor (W/PH): 1500/1
    • Speed (rpm): 11500-24000
    • Spindle height (mm): 40
    • Extention Table (mm): 210x360
    • Router Cutter Shank Diameter (mm): 41068
    • Dimensions (mm): 1030x360x311
    • Max. Cutter Block Diameter (mm): 50
    • Table Size (mm): 610x360
  10. Wipro Mesin Jointer
    Mulai

    Rp9.699.900

    Wipro Mesin Jointer
    atribut:
    • Fence Tilt: 45°L, 90°,45°R
    • Cutting Depth (mm): 3
    • Cutting Rabbeting (mm): 12.7
  11. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  12. INGCO Electric Planer
    Mulai

    Rp609.900

    INGCO Electric Planer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  13. BOSCH Table Saw
    Mulai

    Rp4.399.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  14. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  15. Wipro Mesin Ketam Duduk
    Mulai

    Rp14.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  16. Dongcheng Planer
    Mulai

    Rp569.900

  17. BOSCH Portable Router Table
    Mulai

    Rp7.999.900

    BOSCH Portable Router Table
    atribut:
    • UNSPSC: 27112707
  18. IK Sprayer (Alat Penyemprot)
    Mulai

    Rp2.699.900

    IK Sprayer (Alat Penyemprot)
    Deskripsi:
    -A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.
    atribut:
    • Nozzle: A Mouthpc
  19. KRISBOW Mesin Serut Kayu Mini
    Mulai

    Rp7.299.900

    KRISBOW Mesin Serut Kayu Mini
    atribut:
    • Voltage (V): 220
    • Power (W): 1500
Daftar Harga mesin planer duduk Terbaru March 2026
MODERN Mesin Planer DudukRp6.999.900
WISON Mesin Planner (Mesin Serut)Rp17.999.900
STANLEY Thickness PlanerRp8.799.900
FUJIYAMA Portable PlanerRp8.699.900
KRISBOW Mesin Serut KayuRp29.999.900
BOSCH Planer (Mesin Ketam)Rp979.900
DEWALT Thickness PlanerRp15.999.900
Makita Mesin Serut KayuRp1.599.900
KRISBOW Mesin Serut Kayu DudukRp6.399.900
Wipro Mesin JointerRp9.699.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait