Beli mesin nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLY-SPEED Generator Nitrogen
    Mulai

    Rp15.999.900

    FLY-SPEED Generator Nitrogen
    atribut:
    • Frequency (Hz): 50
  2. KRISBOW Alat Pengisi Nitrogen 220V
    Mulai

    Rp13.999.900

    KRISBOW Alat Pengisi Nitrogen 220V
    atribut:
    • Nitrogen Tank Capacity (L): 50
    • Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
    • Compressor Recommended (HP): 2 (minimum)
    • Packaging Dimensions (LxWxH) (mm): 720x425x1120
    • Power Supply (W/V/Ph/HZ): 60/220/1/50
  3. TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)
    Mulai

    Rp12.999.900

    TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
    atribut:
    • Nitrogen Purity (%): 95-99
    • Input Air Pressure (psi): 87-123 (6-8.5bar)
    • Power Supply (V): AC110/220 50-60Hz
  4. AIRTRACK Mesin Nitrogen Generator
    Mulai

    Rp17.999.900

    AIRTRACK Mesin Nitrogen Generator
    Deskripsi:
    Mesin Nitrogen dengan output 1 selang untuk mobil dan motorCocok untuk industri usaha bengkel automotif
    atribut:
    • Power Supply (V/Hz): AC 110-220/50-60
    • Power (W): 60
    • Nitrogen Purity (%): 95~99.5
    • Nitrogen Storange Tank (L): 70
    • Display Mode: LED
    • Package Dimensions (cm): 73x56x156
  5. TEKIRO Mesin Pengisian Angin Nitrogen
    Mulai

    Rp16.999.900

    TEKIRO Mesin Pengisian Angin Nitrogen
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Equipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
  6. AKS Nitrogen Generator for Tire Inflator
    Mulai

    Rp20.999.900

    AKS Nitrogen Generator for Tire Inflator
    atribut:
    • Power Supply (V/Hz): 220/50-60
    • Nitrogen Purity (%): 95 to 99
    • Air Inlet Pressure (bar): 9 to 10 (130 to 145Psi)
    • Air Compressor Required (kW): 5.5 to 7.5 (10Bar, 1 to 1.5m3/min)
    • Nitrogen Output Pressure (Bar): 1 to 6 (15 to 87PSi)
    • Output Capacity (L/minute): 50 to 70 (13.2 to 18.5 Gallon/min)
    • Hose (m): Automatic hose reel 9.5
  7. Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & Motor
    Mulai

    Rp28.999.900

    Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & Motor
    atribut:
    • Inlet Pressure (Bar): 6-10
    • Nitrogen Purity (%): ≥95
    • Power (W): 30
    • Temperature Range (°C): 20 to 70
    • Voltage (V): 220
  8. FLY-SPEED Tyre Inflator
    Mulai

    Rp6.899.900

    FLY-SPEED Tyre Inflator
    atribut:
    • Vehicle Applicable: Motor/Car/Truck
    • Power (W): 40
    • Display Mode: LED
  9. AIRTRACK Oil Suction Drainer (Wadah Peralatan Oli)
    Mulai

    Rp4.799.900

    AIRTRACK Oil Suction Drainer (Wadah Peralatan Oli)
    atribut:
    • Capacity (L): Top : 8; Bottom : 20
  10. FLY-SPEED Tire Changer
    Mulai

    Rp26.999.900

    FLY-SPEED Tire Changer
    atribut:
    • Frequency (Hz): 50-60
  11. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  12. IDEC RJ2S Socket Relay
    Mulai

    Rp39.900

    IDEC RJ2S Socket Relay
    atribut:
    • Applicable Relay: RJ2S
    • Rated Conduction Current (A): 8
    • Terminal Shape: M3 ± Dual screw (self-up)
    • Number of Poles: 2
    • Rated Insulation Voltage (V) : AC/DC 250
  13. Chiyoda Seiki Regulator Nitrogen
    Mulai

    Rp1.899.900

    Chiyoda Seiki Regulator Nitrogen
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  14. AIRTRACK Mesin Balancing Mobil
    Mulai

    Rp16.999.900

    AIRTRACK Mesin Balancing Mobil
    atribut:
    • Power Supply (V/Hz): AC 110-220/50-60
    • Rim Diameter (inch): 10-24 (254-610mm)
    • Rim Width (inch): 1.5-20 (38-510mm)
    • Max. Wheel Diameter (inch): 38 (960mm)
    • Balancing Speed (rpm): 215
    • Maximum Wheel Weight (kg): 70
  15. HEAVYPACK Semi-Automatic Carton Sealer
    Mulai

    Rp13.999.900

    HEAVYPACK Semi-Automatic Carton Sealer
    Deskripsi:
    Seri baru mesin penyegel karton terutama digunakan ketika penyegelan dan pengemasan karton baik secara individu atau sebagai bagian dari jalur produksi tergantung pada unit yang diperlukan. Sealer ini banyak digunakan di bidang peralatan rumah tangga listrik, tekstil, bahan makanan, barang dagangan umum, obat-obatan, industri kimia dan banyak lainnya.
    atribut:
    • Voltage (V): 110/220
    • Frequency (Hz): 50-60
    • Seal Capacity: About 1000 standards per hour
  16. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  17. AKS Full-Automatic Nitrogen Tire Inflator
    Mulai

    Rp22.999.900

    AKS Full-Automatic Nitrogen Tire Inflator
    atribut:
    • Power Supply (W/V/Hz): 60/220/50-60
    • Air Input Range (Bar): 128 (174Psi)
    • Operating Temperature (°C): -20 to 70
  18. AMERICA ALIGN Towing Hitch Ball Mounting
    Mulai

    Rp75.900

    AMERICA ALIGN Towing Hitch Ball Mounting
    Deskripsi:
    - Bandulan Derek atau yang sering disebut sebagai Towing Ball / Hitch Mounting Ball.- Terbuat dari bahan baja dengan finishing Chrome Glossy.- Metode pabrikasi dengan sistem Drop Forging Methode untuk meningkatkan kekerasan produk, lalu kemudian disepuh / dibakar untuk menjamin agar menjadi baja dan tidak berkarat untuk pemakaian outdoor dalam jangka waktu yang lama.- Kapasitas tarikan adalah 5.000 lbs atau sekitar 2.2 ton (Mohon diperhatikan, disini maksudnya adalah satuan energi tarikan, bukan berat barang yang ditarik).
Daftar Harga mesin nitrogen Terbaru March 2026
FLY-SPEED Generator NitrogenRp15.999.900
KRISBOW Alat Pengisi Nitrogen 220VRp13.999.900
TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)Rp12.999.900
AIRTRACK Mesin Nitrogen GeneratorRp17.999.900
TEKIRO Mesin Pengisian Angin NitrogenRp16.999.900
AKS Nitrogen Generator for Tire InflatorRp20.999.900
FLY EAGLE Nitrogen GeneratorRp8.399.900
Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & MotorRp28.999.900
FLY-SPEED Tyre InflatorRp6.899.900
AIRTRACK Oil Suction Drainer (Wadah Peralatan Oli)Rp4.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)