Beli mesin laser mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAJA Mini Portable Laser Engraving Machine
    Mulai

    Rp6.399.900

    DAJA Mini Portable Laser Engraving Machine
    Deskripsi:
    【Powerful Laser Caving Ability】 The unique base design provides engraving stability and safety for the engraver. The aluminum and ABS materials make DJ6 more robust and lightweight, which can be moved around. Equipped with 3000mW laser head module, DJ6 has faster and stronger engraving efficiency. 【Etching Range】Its working area is 3.15inch*3.15inch (80mm*80mm). 【All in the Details】 Equipped with anti-slip legs to avoid unintentional collision caused by the movement, DJ6 is able to carve steadily and smoothly. You can enjoy engraving time due to built-in eyes protection lens and cooling fans. 【Engraving on Various Material】 The laser engraving machine can sculpture your desired picture&logo on various materials. It is able to engrave on papers, Kraft papers, woods, ceramics, leathers, plastic, bamboos, painted metal, etc. 【Four Laser Engraver Mode】 There are four types of working modes can be chosen Black and white&Grayscale&Outline&Sketch. These four engraving modes enrich your engraving needs and can make your patterns full of personalities. 【Easy to Connect】The laser engraving machine can be connected in several different methods. It supports Windows system. Also, you can also connect K5 via your mobile and use self-developed mobile app to engrave photo&logo you want. Without PC or mobile, offline engraving mode is available.
    atribut:
    • Data Port: USB type B
    • Engraving Area (mm): 80x80
    • Input Power (W): 24
    • Package Size (mm): 230x230x165
    • Power Port: DC05
    • Product Size (mm): 167x167x165
    • Support System: Windows / MAC / IOS / Android
    • Supported Formats: JPG/BMP/PNG/DWG/SVG
  2. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  3. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  4. SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    59%
    Mulai

    Rp489.900

    SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  5. SATA Double Open End Wrench Full Polish (Kunci Pas)
    Mulai

    Rp70.900

    SATA Double Open End Wrench Full Polish (Kunci Pas)
    Deskripsi:
    - Surface drive on box end provides off-corner loading for better grip and reduced fastener rounding- Bright, full polish chrome finish
  6. Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp70.900

    Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.
    atribut:
    • Color: Brown
    • Texture: Fibrous
    • Dropping Point: 107
    • Unworked Penetration: '275 at 25°C
    • Worked Penetration: '231 at 25°C
  7. OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp8.399.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  10. KDS Marking Tools Mini Line Laser
    Mulai

    Rp5.999.900

    KDS Marking Tools Mini Line Laser
    atribut:
    • Dimension: 80x60x125mm
    • Battery power: 2AA Batteries
    • Light Source: Semiconductur
    • Auto Self Leveling Range: ± 3°
    • Continuous Operating Time: >15 hours
    • Effective Measuring Range for Indoor: 6m
    • Laser Angle: Horizontal: > 60°\nVertical: > 180°
    • Life Time (MMTF): > 2000 hours
    • Output Power: ≤ 1mW
    • Precision of Point: ± 2.0mm/3m
    • Precision of Vertical & Horizontal: ± 2.5mm/5m
    • Time of Stable Equilibrium: < 5sec
    • Wave Length: 635nm/line, 650nm/dot
    • Working Temperature Range: -5 to +45°C
  11. NAKANISHI Cbn Bur
    Mulai

    Rp289.900

  12. KRISBOW Alat Ukir
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  13. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  14. Panasonic Cordless Drill & Driver (Bor Tembok)
    Mulai

    Rp11.999.900

    Panasonic Cordless Drill & Driver (Bor Tembok)
    atribut:
    • Battery Pack: 1.5Ah Li-Ion battery pack
    • Charger: Charger EY0L20B for battery EY9L20B
    • Charging Time (minute): Usable: 35; Full: 60 (Battery pack EY9L20, charger EY0L20)
    • Chuck Size (inch): 1/4 Hex Quick Change
    • Maximum Torque (N m): High: 2.0; Low: 6.0
    • Standard Accessory: 2 X 1.5Ah Li-ion battery pack (EY9L20) Charger (EY0L20) Clutch & H/L switch lock cover
    • Working Capacity: Fastening Screws in Sheet Metal (M2.5 x 6mm) High: Approx.1900 pcs Screws in Sheet Metal (M4 x 10mm) High: Approx.1850 pcs Screws in Sheet Metal (M5 x 8mm) Low: Approx.1450 pcs
  15. Solent Barrel Drum Top Pad
    Mulai

    Rp859.900

    Solent Barrel Drum Top Pad
    Deskripsi:
    Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres. Drum Top Pads for 205L barrels these laminated drum top Absorbent Pads are fast acting, highly absorbent and the most cost effective absorbent, retaining their strength even when wet. Size: 56x56cm Pack qty: 5 Absorption: 5L.
    atribut:
    • Type: Pad
    • Length (mm): 560
    • Width (mm): 560
    • Color: Grey-Black
    • Product Number: M3360056
    • Absorbent Capacity: 1L
    • Applications: Maintenance
    • Pack Quantity: 5
  16. Gravotech Engraving Tool
    Mulai

    Rp1.899.900

    Gravotech Engraving Tool
    atribut:
    • Country of Origin: USA (subject to change)
    • UNSPSC: 31160000
  17. CP Electric Engraver
    Mulai

    Rp279.900

    CP Electric Engraver
    atribut:
    • Voltage (V): 220
    • Power (W): 40
  18. OLFA Cutter Knife Safety (Pisau Cutter)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp45.900

    OLFA Cutter Knife Safety (Pisau Cutter)
    Deskripsi:
    The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
  19. Rocker Vacuum Pump Oil-Free (Pompa Vakum)
    Mulai

    Rp7.299.900

    Rocker Vacuum Pump Oil-Free (Pompa Vakum)
    atribut:
    • Material: Iron
    • Thermal Protection: Yes
    • Motor Rotation Speed (rpm): 1450-1750
    • Vacuum Regulator: Yes
Daftar Harga mesin laser mini Terbaru October 2026
DAJA Mini Portable Laser Engraving MachineRp6.399.900
OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)Rp3.999.999.900
Osaki Electric Engraver KitRp599.900
SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Rp489.900
SATA Double Open End Wrench Full Polish (Kunci Pas)Rp70.900
Burgari Chassis Grease (Gemuk Pelumas Otomotif)Rp70.900
OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)Rp8.399.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Rp539.900
KDS Marking Tools Mini Line LaserRp5.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)