Beli mesin laser marking di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OREE LASER Middle Sheet Fiber Laser Cutting Machineatribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- NAKANISHI Resinoid CBN Mounted Points for ffine internal grinding (shank. 3mm)atribut:
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 4.0x4x3x44mm
- Grain Size (#): 170
- Maximum Working Rotation Speed (rpm): 72000
- Taffware Hilda Mesin Self Leveling 16 Line Laser 4DDeskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- OREE LASER Flatbed Fiber Laser Cutting Machineatribut:
- Working Area (mm): 3000x1500
- Laser Output Power (W): 1000/1500/2000/3000/4000/6000
- Repeated Repositioning Accuracy (mm): ±0.03
- Maximum Speed (m/minute): 140
- NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding)Deskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Maximum Working Rotation Speed: 80000rpm
- OREE LASER Fiber Laser Cuttingatribut:
- Laser Power (W): 1000 to 6000
- Working Area (mm): 1500x3000
- Accuracy of Positioning (mm): ±0.05
- Repeat Repositioning Accuracy (mm): ±0.03
- Maximum Movement Speed (m/minute): 80
- Maximum Acceleration (G): 0.8
- NAKANISHI Electroplated Diamond BurDeskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 0.1x1x3x40mm
- Grain Size: #1000
- Maximum Working Rotation Speed: 92000rpm
- PFERD Cbn Internal Drillatribut:
- Grain Size (#): 120
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- KRISBOW Troli Tiga TingkatDeskripsi:Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
- Panduit Heat Shrink End Capatribut:
- Color: Black
- Finish Material: Polyolefin with adhesive
- Shrink Temperature (°C): 120
- Shrinkage Ratio (%): 60
- Working Temperature Range (°C): -40 to 125
- TRUSCO Diamond Bar 1.6mm Shankatribut:
- Overall Length (mm): 20
- Shank Diameter (mm): 1.6
- PFERD CBN Point B126 BZY-N13.0-10/6Deskripsi:GRINDER POINT CBN BZY-N13.0-10 258460 adalah bat u gerinda mounted dengan bentuk silindris .Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 13x10 mm dengan dengan material cub ic boron nitride. Batu gerinda ini biasa digunakan untuk aplikasi engraving, menggerinda kontur permukaan, dan proses deburring awal bend a kerja. Batu gerinda ini biasa digunakan di bengkel, industri ot omotif, foundy, dan konstruksi. Benefit The longitudinal feed rate can be maximum 2/3 of the head length per workpiece rotation. The feed is dependent on the material bein g processed on, the cutting speed, the tool stability, its adapter and the machine.atribut:
- Abrasive Material: Diamond
- Dimensions (mm): 60x13x13
- Type: Diamond Point
- Item: Grinding Point
- Thickness (mm): 10
- Diameter (mm): 13
- Application: Grinding Bore
- Arbor (mm): 6
Daftar Harga mesin laser marking Terbaru January 2026
| OREE LASER Middle Sheet Fiber Laser Cutting Machine | Rp3.399.999.900 |
| ALDO Meja Troli Perkakas | Rp639.900 |
| NAKANISHI Resinoid CBN Mounted Points for ffine internal grinding (shank. 3mm) | Rp999.900 |
| Taffware Hilda Mesin Self Leveling 16 Line Laser 4D | Rp429.900 |
| STS Marking Laser | Rp9.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| NAKANISHI Resinoid Internal Grinding | Rp859.900 |
| OREE LASER Flatbed Fiber Laser Cutting Machine | Rp7.299.999.900 |
| NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) | Rp259.900 |
| OREE LASER Fiber Laser Cutting | Rp4.399.999.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/OREE%20LASER%20Middle%20Sheet%20Fiber%20Laser%20Cutting%20Machine/o7P107158871-1.jpg)

/62P102310218-2.jpg)




%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/OREE%20LASER%20Flatbed%20Fiber%20Laser%20Cutting%20Machine/ozP107158899-1.jpg)
/P102752928-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/OREE%20LASER%20Fiber%20Laser%20Cutting/82P109005290-1.jpg)

/qrP102296963-2.jpg)

/P101518183-1.jpg)

/qiP102296954-2.jpg)