Beli mesin gerinda belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt
    Mulai

    Rp439.900

    Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt
    Deskripsi:
    -Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork.-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
  2. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  3. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  4. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.199.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  5. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp1.999.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  6. Makita Belt Sander
    Mulai

    Rp3.299.900

  7. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp3.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  8. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  9. Kennedy AL/OX Abrasive Belts 100x610mm
    Mulai

    Rp729.900

    Kennedy AL/OX Abrasive Belts 100x610mm
    Deskripsi:
    Resin bond aluminium oxide sanding belts are designed for industrial applications. Durability combined with flexibility ensures a long life and first class performance. Suitable for wood and metal work.
    atribut:
    • Width (mm): 100
    • Abrasive Material: Aluminium Oxide
    • Backing Material: Polyester
    • Length (mm): 610
  10. BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Mulai

    Rp869.900

    BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    atribut:
    • Material: Grindstone material: Silicon carbide (C)
    • Width (mm): 230
    • Length (mm): 280
  11. TRUSCO Endless Belt (Alundum)
    Mulai

    Rp899.900

    TRUSCO Endless Belt (Alundum)
    Deskripsi:
    29
    atribut:
    • Material: Abrasive Material: Alundum Abrasive Grain (A) Base Material: Fabric
    • Width (mm): 100
    • Length (mm): 915
    • Purpose of Use: Various burring, surface treatment. Tool repair, removal of rough scratches. Grinding and polishing of metal parts.
  12. TRUSCO Abrasive Resin Bond Cloth Belt
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    TRUSCO Abrasive Resin Bond Cloth Belt
    Deskripsi:
    Welding beads removal. Deburring, chamfering. Dicast finishing and correction.
    atribut:
    • Base Material: Cloth
    • Width x Length (mm): 20 x 520
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  13. TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    Mulai

    Rp739.900

    TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
  14. Bellstar Abrasive Mfg. Abrasive Cloth Belt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used.-If it is a belt sander of 100x915mm type, it can be installed.-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
Daftar Harga mesin gerinda belt Terbaru March 2026
Bellstar Abrasive Mfg. Abrasive Resin Cloth BeltRp439.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.599.900
Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltRp129.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.199.900
KRISBOW Mesin Amplas & GerindaRp1.999.900
Makita Belt SanderRp3.299.900
KINIK Abrasive Paper Waterproof (Kertas Amplas)Rp3.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.199.900
Bellstar Abrasive Mfg. Resin Crossed Belt (Belton Paper)Rp459.900
RHINO Mesin Las Inverter MIGRp7.899.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)