Beli mesin gergaji triplek di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- TOTAL Hole Saw SetDeskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- TRUSCO TSL Hole Saw SKH59 BimetalDeskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- RIDGID Hole Saw Electrician KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1 1/8, 1 3/8, 1 3/4, 2, 2 1/2 inch; Arbor R2, R5
- Set Contents: Hole saw 52780 (22mm), 52800 (29mm), 52820 (35mm), 52850 (44mm), 52865 (51mm), 52895 (64mm), Arbor 53070 (R1), 53075 (R2)
- Compatible Material: Wood, soft steel, stainless steel, tool steel, cast iron, brass, aluminum
- Catalog Number: 81495
Daftar Harga mesin gergaji triplek Terbaru March 2026
| BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and Wood | Rp42.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| TRUSCO E Type Hole Saw | Rp349.900 |
| BAHCO Holesaw Bi-Metal | Rp229.900 |
| KUGEL Hole Saw | Rp16.900 |
| Langsol Hole Saw HSS Deep 3mm | Rp27.900 |
| TORA Hole Saw for Metal | Rp59.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Langsol Hole Saw TCT Deep 5mm | Rp46.900 |
| TOTAL Hole Saw Set | Rp85.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



































































































































































/0rP101571027-12.jpg)