Beli mesin digital offset di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Digital Offset Caliper (Jangka Sorong)
    Mulai

    Rp7.399.900

    Insize Digital Offset Caliper (Jangka Sorong)
    Deskripsi:
    Digital Offset Caliper> The left jaw can slide up and down to facilitate measurement of stepped sections> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
  2. Insize Digital Offset Centerline Caliper (Jangka Sorong)
    Mulai

    Rp5.299.900

    Insize Digital Offset Centerline Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Offset Centerline Digital - Mengukur jarak pusat lubang di bidang offset yang sama- Resolusi: 0,01 mm/0,0005 Inci- Tombol: on/off, set, mm/inci, preset (+,-)- Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
  3. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp529.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
    • Instrumental Error (mm): ±0.03
    • Dimensions d (mm): 16
    • Dimension A (mm): 40
    • Depth Bar: Included
    • Dimension B (mm): 21
    • Dimension C (mm): 16.5
    • Dimension L (mm): 236
    • Function: Zero set, Hold, Auto ON, Auto OFF
    • Included Accessories: Monitor batteries (2)
    • Measuring Range (mm) : 0~150
    • Minimum Reading (mm): 0.01
    • Operating Temperature (°C): 0~+40
    • Power Supply: Coin Cell Battery LR44
    • Repeatability (mm): ±0.01
    • Thumb Roller: Included
  4. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. Armaflex Insulation Pipe D-Series Class 1
    Mulai

    Rp13.900

    Armaflex Insulation Pipe D-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 6 (1/4inch)
  7. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  8. Insize Offset Vernier Caliper (Jangka Sorong)
    Mulai

    Rp6.499.900

    Insize Offset Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Offset Vernier Caliper> The left jaw can slide up and down to facilitate measurement of stepped sections> Made of stainless steel> Satin chrome plated reading surface
    atribut:
    • Range: 0-300 mm
  9. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  10. TRUSCO Digital Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  11. Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)
    Mulai

    Rp23.999.900

    Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Usage:For measurement bertween holes.
    atribut:
    • Minimum Displayed Amount (mm): 0.05
    • Instrumental Error (mm): +/-0.08
    • Depth bar (with and without): Not available
    • Compatible Hole Diameter (mm): 1.9 - 16
    • Measuring Range (mm) : 17-300 Upper / lower row 9-300
    • Purpose of Use: For pitch measurement at drilling machine processing on site.
    • Vernier Dimension (mm): 50
  12. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  13. Mitutoyo Digital Caliper Offset (Jangka Sorong)
    Mulai

    Rp7.599.900

    Mitutoyo Digital Caliper Offset (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic Offset Centerline caliper features main scale jaws that adjust up and down to measure unlevel (different planes) center-to-center distances. The offset centerline caliper takes highly accurate edge-to-center measurements and hole diameters of 1.55mm to 10mm. The centerline caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
  14. Insize Digital Blade Caliper (Jangka Sorong)
    Mulai

    Rp4.399.900

    Insize Digital Blade Caliper (Jangka Sorong)
    Deskripsi:
    Digital Blade Caliper> The blade jaws fit into small grooves> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
    atribut:
    • Range: 0-300 mm
    • Accuracy: +/- 0.04 mm
  15. KANON Center Distance Vernier Caliper (Jangka Sorong)
    Mulai

    Rp14.999.900

    KANON Center Distance Vernier Caliper (Jangka Sorong)
    Deskripsi:
    -Optimum caliper for measurement between pitches of round holes with same diameters.-Pitch from the edge face to the round hole can also be measured.-The material quality is stainless steel(SUS420J2).-For pitch measurement at drilling machine processing on site.
    atribut:
    • Minimum Display: 0.05mm
    • Depth Bar: None
  16. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp439.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  17. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp8.399.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
Daftar Harga mesin digital offset Terbaru January 2026
Insize Digital Offset Caliper (Jangka Sorong)Rp7.399.900
Insize Digital Offset Centerline Caliper (Jangka Sorong)Rp5.299.900
monotaro Digital Caliper (Jangka Sorong)Rp529.900
KRISBOW Digital Caliper (Jangka Sorong)Rp589.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Armaflex Insulation Pipe D-Series Class 1Rp13.900
Insize Digital Caliper (Jangka Sorong)Rp689.900
Insize Offset Vernier Caliper (Jangka Sorong)Rp6.499.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp739.900
TRUSCO Digital Caliper (Jangka Sorong)Rp999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)