Beli mesin coring beton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dongcheng Corded Core Drill (Mesin Bor Beton)
    Mulai

    Rp1.799.900

  2. RYU Plastic Welding Machine (Alat Las Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    RYU Plastic Welding Machine (Alat Las Plastik)
    Deskripsi:
    - Universal fit for repairs plastic components- Incredibly adhesive- Compact design, easy to use and carry
    atribut:
    • Rate Input Power (W): 700
    • Rate Voltage (V): 220 AC
    • Frequency (Hz): 50/60
    • Ampere (A): 3.1
    • Gas Flow: 50 - 300
    • Temperature (°C): 50 - 400
  3. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  4. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  5. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
  6. Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    Mulai

    Rp679.900

    Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    atribut:
    • Wind Pressure (Pa): 2800
    • Air Volume (L/minute): 50-490
  7. HILTI Diamond Coring Drill (Mesin Bor Inti)
    Mulai

    Rp50.999.900

    HILTI Diamond Coring Drill (Mesin Bor Inti)
    atribut:
    • Base Material: Concrete
    • Operation Mode: Rig-based drilling system
  8. MILWAUKEE Coring Bit
    Mulai

    Rp1.999.900

    MILWAUKEE Coring Bit
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Connection Type: Permanent
    • Core Bit Cutter Material: Diamond-Tipped
    • Shank Included: Yes
  9. Wipro PVC Welding Rod (Kawat Las PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  10. KRISBOW Diamond Core Drill (Mesin Bor Inti)
    Mulai

    Rp17.999.900

    KRISBOW Diamond Core Drill (Mesin Bor Inti)
    atribut:
    • Max. Drilling (mm): Ø260
    • Input Power (W/V/Hz): 2500/220/50
    • Dimensions (LxWxH) (cm): 50x37x98
    • No Load Speed (rpm): 720
    • Thread (inch): 1/2 (Male)
  11. Husqvarna Coring Bit (Mata Bor Inti)
    Mulai

    Rp2.699.900

    Husqvarna Coring Bit (Mata Bor Inti)
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Core Bit Cutter Material: Diamond-Tipped
    • Connection Type: Permanent
    • Item: Coring Bit
    • Shank Included: Yes
  12. Makita Diamond Core Drill (Mesin Bor Inti)
    Mulai

    Rp29.999.900

    Makita Diamond Core Drill (Mesin Bor Inti)
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 322
    • Core Drill Diameter: (Standard) 14.5-120, (Max) 160
    • Core bit mounting screw: M27
    • Current (A): 14
    • Drilling Thickness (mm): (Max) 160, (Standard 120)
    • Included Accessories: Carrying case, water treatment pad, handle, single-ended wrench (36 mm)
    • Mass (kg): 8.3 (excluding code)
    • Power Consumption (W): 1330
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 950
    • Stroke (mm): 323
  13. Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)
    Mulai

    Rp999.900

    Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)
    atribut:
    • Compatible Model: Electric Drill (rotation exclusive)
Daftar Harga mesin coring beton Terbaru October 2026
Shibuya Core Drilling MachineRp3.899.900
DCA Diamond Drill with Water Source (Mesin Bor Inti)Rp3.299.900
Dongcheng Corded Core Drill (Mesin Bor Beton)Rp1.799.900
KRISBOW Diamond Core Drill Bit Set (Mata Bor Inti Diamond)Rp889.900
RYU Plastic Welding Machine (Alat Las Plastik)Rp229.900
Wipro Core Drill Machine (Mesin Bor Magnetik)Rp2.299.900
DMX Core Drill Concrete (Mata Bor Inti Beton)Rp109.900
BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Rp569.900
DMX Drill Machine (Mesin Bor)Rp4.799.900
KRISBOW Diamond Core Drill Bit (Mata Bor Inti Diamond)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)