Beli mesin concrete cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVERYDAY Mesin Pemotong AspalDeskripsi:Concrete Cutter Q350H14 adalah mesin potong yang dikhususkan untuk concrete. Biasa digunakan untuk jalan beton atau lantai beton pada warehouse. Q350H14 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik. Dilengkapi dengan water tank sebagai supply air untuk blade, yang berfungsi agar debu hasil proses cutting tidak beterbangan sekaligus sebagai pendingin blade.
- EVERYDAY Portable Concrete CutterDeskripsi:Portable Cutteratribut:
- Engine Model: 2 Stroke
- Blade Diameter: 300-350 mm
- FIRMAN Concrete Cutteratribut:
- Depth Adjustment: Handle Rotation
- Driving: Manual Push
- KRISBOW Mesin Pemotong Aspal-Betonatribut:
- Depth Adjustment: Handle Rotation
- Engine Type: Gasoline, Honda GX390
- WACKER NEUSON Concrete Cutter Asphalt Cutting MachineDeskripsi:Mesin Potong Aspal Beton Concrete Cutter Wacker Neuson BFS16. Wacker Neuson BFS : pemotong aspal untuk pekerjaan jalan anda.atribut:
- Engine: Wacker WM270
- Power (kW/hp): 6.6/9
- Fuel Tank Capacity (L): 6.1
- Fuel Consumption (L/hour): 1.741
- Maximum Blade Diameter (mm): 400
- Maximum Cutting Depth (mm): up to 150
- Water Tank Capacity (L): 45
- Loncin Concrete CutterDeskripsi:Mesin untuk memotong aspal. Mesin tangguh dan kokoh, siap digunakan di segala medan. Torsi yang kuat membantu Anda memotong aspal lebih kuat dan cepat..atribut:
- Output (HP): 13
- Maximum Cutting Depth (mm): 125
- Maximum Blade Diameter (mm): 450
- Maximum Blade Size (inch): 16
- Adjusting For Cutting Depth: Manual Rotation System
- Fuel Type: Fuel
- Dimensions (LxWxH) (mm): 925x630x950
- Engine Power (hp): 13
- Fuel Tank Capacity (L): 6.5
- Multipurpose Machine Model: G 390F
- Oil Capacity (L): 1.1
- Start Machine: Recoil
- Water Tank Capacity (L): 30
- LOBSTER (LOBTEX) Diamond Saw Blade for Civil EngineeringDeskripsi:-Attach the diamond blade for civil works to a concrete cutter and a like, high quality blade for wet use.-For cutting asphalt, concrete roads, blocks, bricks and other variety of building structures.atribut:
- Working Tool: Wet Type Concrete Cutter
- Base Metal Materials: Tool Steel(SKS-5)
- Tip Material: Diamond Abrasive Grains, etc.
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
- TOKU Mata Bor Bobok Beton Tipe Square Asphalt CutterDeskripsi:- It is small and lightweight, and has excellent crushing power, workability and durability. - For concrete chipping work of civil engineering, buildings and building structures. - For burring works, etc.
- WACKER NEUSON Screed-TrussDeskripsi:Truss Screeds - Easy to assemble screeds offer high performance and jobsite productivity. Vibratory truss screeds are designed for precise strike-off and consolidation of concrete surfaces up to 25cm/10inch thick where critical flatness is desired. The bolted construction throughout the screed sections allow for fast assembly without special tools. The T-bolt adjuster provides quick, precise adjustments for flat, crowned or inverted strike-off. - Winch system consists of two cranks located on the same end of the screed for one-person operation. - Lightweight, high strength aluminum truss for reduced weight and easy machine handling. - Connector plate with greaseable flange bearing provides rigidity for even vibration and fast assembly of sections. - Eccentric weights are located near the shaft bearings to prevent shaft whip and extend bearing life. - Fully self-contained unit will run on any form such as pipe, wood, block or metal.atribut:
- Width (mm): Beam 355
- Height (mm): 475
- Baygon Semprotan Anti Nyamuk, Lalat dan KecoaDeskripsi:Baygon anti nyamuk, lalat & kecoa diformulasikan untuk membunuh serangga terbang dan merayap secara cepat dan efektif.
- Dalton Tangga Rumah Lipat AluminiumDeskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- Thor Copper Hammer (Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
Daftar Harga mesin concrete cutter Terbaru March 2026
| EVERYDAY Mesin Pemotong Aspal | Rp15.999.900 |
| EVERYDAY Portable Concrete Cutter | Rp11.999.900 |
| FIRMAN Concrete Cutter | Rp7.699.900 |
| KRISBOW Mesin Pemotong Aspal-Beton | Rp24.999.900 |
| WACKER NEUSON Concrete Cutter Asphalt Cutting Machine | Rp77.999.900 |
| Loncin Concrete Cutter | Rp15.999.900 |
| LOBSTER (LOBTEX) Diamond Saw Blade for Civil Engineering | Rp4.699.900 |
| TOKYO Diamond Wheel | Rp31.900 |
| TOKU Mata Bor Bobok Beton Tipe Square Asphalt Cutter | Rp1.399.900 |
| Makita Mesin Potong Keramik | Rp1.099.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

























































































































































%20Diamond%20Saw%20Blade%20for%20Civil%20Engineering/P102774142-1.jpg)







/6vP102130247-5.jpg)