WACKER NEUSON Screed-Truss

Sebelum PPN:
Rp30.999.900 - Rp109.999.900
Spesifikasi
Width (mm)Beam 355
Height (mm)475

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Truss Screeds - Easy to assemble screeds offer high performance and jobsite productivity.

Vibratory truss screeds are designed for precise strike-off and consolidation of concrete surfaces up to 25cm/10inch thick where critical flatness is desired. The bolted construction throughout the screed sections allow for fast assembly without special tools. The T-bolt adjuster provides quick, precise adjustments for flat, crowned or inverted strike-off.

- Winch system consists of two cranks located on the same end of the screed for one-person operation.
- Lightweight, high strength aluminum truss for reduced weight and easy machine handling.
- Connector plate with greaseable flange bearing provides rigidity for even vibration and fast assembly of sections.
- Eccentric weights are located near the shaft bearings to prevent shaft whip and extend bearing life.
- Fully self-contained unit will run on any form such as pipe, wood, block or metal.

Ulasan Produk

Tidak ada ulasan