Beli mesin coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Total Spray Electrostatic Manual Powder Coatingatribut:
- Air Consumption (N.m³/h): 13.5
- Injector Discharge (g/minute): Max. 500 (4 bar)
- Maximum Pressure (bar): Max. 7
- Output Voltage (KV): 0-100
- Power Supply (V): 100 to 220
- KRISBOW Mesin Pelapis Bubuk ElektrostatikDeskripsi:Electrostatic Powder Coating PC19-800atribut:
- Power (W/V/Hz): 50/220/50
- Temperature Range in Use (°C): 0-50
- Gun Weight (Kg): 0.5
- Max. Output Current (µa): 180
- Max. Output Voltage (kV): 100
- Maximum Powder (g/minute): 600
- Dimensions (LxWxH) (cm): 60x80x113.5
- Max. Input Air Pressure (Bar): 8
- Optimum Input Air Pressure (Bar): 4-6
- Powder Hopper (L): 50
- OMRON Power, Solid State, RelayDeskripsi:Ultracompact slim type with integral heat sink. As well as screw mounting, DIN rail installation is also possible. Easy attachment and attachment with connecting terminals, applicable to three-phase loading. Even if the power element is destroyed, it is possible to replace the power element with a cartridge system. EN, IEC, VDE, UL, CSA standards acquired.atribut:
- Type: Solid State Relay
- Family Type: G3PA
- Ambient Operating Temperature: -30 to 80°C
- Rated Voltage: 12 to 24V DC
- Ambient Operating Humidity: 45 to 85% RH
- Insulation Method: Photo triac coupler
- Impact Resistance: 300m/s²
- Load Current: 0.5 to 20A
- Storage temperature range: -30 to +100°C
- OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF)atribut:
- Material: High grade powder high speed (high speed steel) XP
- Surface Processing: V coating (composite multilayer coating)
- KARCHER Industrial Vacuum CleanersDeskripsi:Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.atribut:
- Size (mm): 970×690×995
- Supply Voltage (Ph/V/Hz): 1/220-240/50-60
- Vacuum (mbar/kPa): 254/25.4
- Container content (l): 60
- Container material: Stainless Steel
- Accessory Nominal Diameter: ID70/ID50/ID40
- Air Flow (m³/hour): 148/532
- Connection Nominal Diameter: ID70
- Container Emptying: Set-down Trolley
- Filter Area (m²): 0.95
- Filters: Flat Pleated Filter
- Part Number: 1.576.104.0
- Rated Input Power (kW): 2.4
- Sound Pressure Level (dBA): 73
- Vacuuming Type: Electric
- SHUTER Loker LogamDeskripsi:Lemari Logam Digital untuk Penyimpanan Aman - 2 Pintu dalam 2 KolomLemari Logam SHUTER dengan 2 pintu menawarkan penyimpanan yang aman dan fleksibel untuk anggota staf kantor Anda. Lemari penyimpanan logam ini adalah solusi sempurna untuk penyimpanan pribadi pakaian, pakaian kerja, dan barang pribadi anggota staf Anda. Lemari dan kabinet baja ini sempurna digunakan sebagai lemari pakaian atau untuk penyimpanan barang besar di rumah, kantor, pengaturan industri, dan tempat umum. Lemari penyimpanan logam ini ideal untuk berbagai lingkungan, termasuk ruang staf, ruang ganti, dan ruang kru untuk aplikasi kantor dan komersial.
- Alba Lemari Bajaatribut:
- Plate Thickness (mm): 0.7-1.2
- Material: Cold Rolled Steel JIS-SPCC-G.3141
- Painting: Epoxy Powder Coating, Oven Painting
- Zeppelin Kitchen Oven Gasatribut:
- Type: AO-75
- Size (cm): 75
- TAPECASE High-Temperature Film Masking TapeDeskripsi:Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. This thin, translucent tape is colored for visibility and removes cleanly from surfaces without slivering or breaking. It is used in masking for powder coating, masking metal surfaces, and solder masking.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Type: High-Temperature Film Masking Tape
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- DLAB Micropipette Single Channel (Micro Pipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- FOMAC Oven GasDeskripsi:Gas Oven BOV-ARF10H menggunakan daya gas dan sedikit listrik untuk fungsi temperature controller, thermostat, aliran gas, lampu, timer, dan lain-lain. Oven ini menggunakan daya gas dengan sangat hemat dan efisien karena menggunakan teknologi terbaru double layer yang tidak lagi menggunakan tray jaring besi. Double layer mengunci panas pada plat dengan merata dan menjaganya tetap pada suhu yang stabil sehingga hasil pemanggangan lebih maksimal.Mesin ini memiliki desain elegan dengan pintu full kaca dan handle aluminium yang membuat tampilan mesin ini menjadi lebih istimewa untuk dapur anda. Oven BOV-ARF10H merupakan oven yang sangat cocok digunakan oleh para pengusaha bakery.atribut:
- Voltage (V): 220
Daftar Harga mesin coating Terbaru March 2026
| Total Spray Electrostatic Manual Powder Coating | Rp50.999.900 |
| KRISBOW Mesin Pelapis Bubuk Elektrostatik | Rp26.999.900 |
| OMRON Power, Solid State, Relay | Rp2.599.900 |
| Zeppelin Kitchen Oven | Rp4.799.900 |
| GETRA Oven Gas | Rp6.199.900 |
| OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF) | Rp2.199.900 |
| KARCHER Industrial Vacuum Cleaners | Rp58.999.900 |
| Mitsubishi Inserts Type TPGX | Rp1.599.900 |
| SHUTER Loker Logam | Rp5.999.900 |
| Alba Lemari Baja | Rp2.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/P103063690-1.jpg)









/lnP103452779-2.jpg)