Beli bor tangan portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Kennedy SDS-Plus HolesawarborDeskripsi:Kennedy SDS-Plus Holesawarbor withatribut:
- Shank Shape: SDS-Plus
- Overall Length: 146 mm
- For Saw Size: 14 - 32 mm
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- Mollar Electric Drill (Bor Listrik)Deskripsi:Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Dutyatribut:
- Voltage: 220V 50Hz
- Size: 10mm
- Power (W): 430
- Rotation Speed (rpm): 0-2500rpm
- TRUSCO Drill Blade Tip GaugeDeskripsi:28atribut:
- Material: Stainless Steel (SUS420J2)
- Purpose of Use: For measurement after drill cutting blade edge polishing.
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
Daftar Harga bor tangan portable Terbaru April 2026
| BOSCH Cordless Drill Driver (Bor Listrik) | Rp1.299.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Wipro Cordless Drill | Rp1.099.900 |
| Kennedy SDS-Plus Holesawarbor | Rp90.900 |
| RYU Cordless Drill | Rp499.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| BOSCH Cordless Impact Drill Combi (Bor Listrik) | Rp1.299.900 |
| Mollar Electric Drill (Bor Listrik) | Rp1.699.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/6sP101518244-38.jpg)
/P101000154-1.jpg)






/P101518237-1.jpg)
/P102925427-1.jpg)
/raP104042982-1.jpg)


/31P101003109-7.jpg)

/P101005780-1.jpg)