Beli mesin bor duduk 16mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Mesin Bor Dudukatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 350
- Spindle Speed Setting: 5
- Spindle Travel (mm): 50
- Column Diameter (mm): 46
- Table Size (mm): 160x160
- Base Size (mm): 291x183
- Machine Height (mm): 590
- No Load Speed (rpm): 580-2650
- Mesin HL Mesin Bor Dudukatribut:
- Spindle Taper: B 16
- BOKY Mesin Bor Dudukatribut:
- Voltage (V): 220.0
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- NRT-PRO Mesin Bor Dudukatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- Wipro Bor Duduk Miniatribut:
- Voltage/Frequency (V/Hz): 220-50
- SIP Mesin Bor Duduk Mounted PillarDeskripsi:This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environmentsatribut:
- Voltage (V): 230
- Weight (kg): 14.7
- Chuck size (mm): 1.5
- Base Size (mm): 290x190
- Column Diameter (mm): 46
- Drilling Speed Range (rpm): 620 to 2620
- Feed type: Manual
- Maximum Distance Spindle to Base (mm): 300
- Maximum Distance Spindle to Column (mm): 105
- Maximum Distance Spindle to Table (mm): 220
- Maximum Drilling Capacity (mm): 13
- Motor Power (W): 350
- Number of Drilling Speeds: 5
- Part Number: SIP2770762K
- Phase: Single Phase
- Spindle Taper: B16
- Spindle Travel (mm): 50
- Swing Distance (mm): 210
- Table Size (mm): 160x160
- KIRA Mesin Bor DudukDeskripsi:The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.atribut:
- Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
- Tapping Capacity: S45C: M6-16, FC200: M6-20
- Max. Distance Spindle to Table (mm): 485
- Max. Distance Spindle to Base (mm): 720
- Column Diameter (mm): ɸ100
- Power Suppply (V): 380
- Base Dimensions (mm): 340x600
- Drive Motor (kW): 0.75
- Table Size (mm): Ø370 (Round)
- MING SHAN Mesin Bor DudukDeskripsi:MING SHAN ZJ 4113
Daftar Harga mesin bor duduk 16mm Terbaru January 2026
| INGCO Mesin Bor Duduk | Rp1.999.900 |
| Mesin HL Mesin Bor Duduk | Rp1.199.900 |
| Wipro Bench Drill | Rp2.199.900 |
| BOKY Mesin Bor Duduk | Rp1.599.900 |
| KRISBOW Mesin Bor Duduk | Rp1.999.900 |
| RYU Mesin Bor Duduk | Rp1.899.900 |
| West Lake Mesin Bor Duduk | Rp2.099.900 |
| West Lake Mesin Bor & Milling | Rp8.799.900 |
| NRT-PRO Mesin Bor Duduk | Rp1.199.900 |
| BOSCH Mesin Bor | Rp98.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)