Beli mesin blasting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.699.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  2. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.499.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  3. ECONOLINE Blasting Cabinet
    Mulai

    Rp31.999.900

    ECONOLINE Blasting Cabinet
    Deskripsi:
    Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27131507
    • Cabinet Material: Steel
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
    • Features: Air Regulator and Gauge; Safety Switch
    • Feed type: Siphon
    • Includes: Foot PedalNozzle
    • Maximum Air Flow (cfm): 12
    • Product Type: Abrasive Blast Cabinet
  4. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  5. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  6. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  7. Graco Ecoquip Abrasive Blasting
    Mulai

    Rp689.999.900

    Graco Ecoquip Abrasive Blasting
    Deskripsi:
    Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong media
    atribut:
    • Pot Coating: A-Coat/Powder
    • Pot Capacity (lbs): 3.5 cu ft (99 L)
    • Water Tank: Polyethylene (accessory only)
    • Enclosure: Coated
    • Blast Circuit (inch): 1 (25mm)
    • Frame: None
    • Graco Blast Hose: Yes
    • Maximum Blast Pressure (psi): 175 (12.1bar)
    • Maximum Compressed Air Flow Rate (cfm): 500
    • Media Strainer: Not Included
    • Nozzle Pressure Verification Kit: Yes
    • Water Hose Hook Up: Yes
    • Water Tank Filter (saves rust inhibitor): Yes
  8. ALC Blasting Cabinet
    Mulai

    Rp41.999.900

    ALC Blasting Cabinet
    Deskripsi:
    General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.
    atribut:
    • UNSPSC: 23101517
    • Cabinet Material: LDPE
    • Cabinet Opening Type: Top Door
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
    • Feed type: Siphon
    • Includes: Blasting GunHoseLight Kit
    • Manufacturer Part Number: 40391
    • Maximum Air Flow (cfm): 15 @80psi
    • Maximum Air Pressure (psi): 110
    • Mounting Location: Floor
    • Overall Depth (inch): 24
    • Overall Height (inch): 58
    • Overall Width (inch): 38
    • Product Type: Abrasive Blast Cabinet
    • Top Door Height (inch): 16
    • Top Door Width (inch): 33
    • Window Height (inch): 15-1/2
    • Window Width (inch): 33
    • Work Area Depth (inch): 23
    • Work Area Height (inch): 23
    • Work Area Maximum Weight Capacity (lbs): 35
    • Work Area Width (inch): 35
  9. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  10. KRISBOW Set Alat Sand Blasting
    Mulai

    Rp459.900

    KRISBOW Set Alat Sand Blasting
    atribut:
    • Hose Length (m): 3
    • Nozzle Size (mm): 6
    • Pipe Length (mm): 310
    • Air Orifices (mm): 2/3
    • Dimensions (LxWxH) (cm): 34x22x5
    • Air Consumption (L/minute): 150
  11. KANTOOL Test Ball Plug
    50%
    Mulai

    Rp999.900

  12. Purfequ Glass Beads Sandblast
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Purfequ Glass Beads Sandblast
    Deskripsi:
    • Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
  13. ALC Blasting Nozzle
    Mulai

    Rp649.900

    ALC Blasting Nozzle
    Deskripsi:
    Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.
    atribut:
    • UNSPSC: 23101517
  14. KANTOOL Multi-Size Test Ball
    Mulai

    Rp2.499.900

    KANTOOL Multi-Size Test Ball
    Deskripsi:
    One plug can be used for pipe diameters of multiple sizes.
    atribut:
    • Suitable Air Pressure (MPa): 0.09
  15. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  16. Akiyama Sangyo Pencil-type blasting machine Pencil
    Mulai

    Rp15.999.900

    Akiyama Sangyo Pencil-type blasting machine Pencil
    Deskripsi:
    We achieved a low price by manufacturing the product with only the essential components. Its pencil-like shape makes it suitable for pinpoint surface treatment.*Recommended blast media: AS glass bead abrasive (62-1343-81), AS alumina (blasting abrasive) (62-1343-73) *For the safety of the operator, be sure to wear a dust mask, eye protection, etc. when using this machine. *Depending on the method of use, prior application to the Labor Standards Inspection Office may be required for the installation of this machine, so please consult with your local Labor Standards Inspection Office.
    atribut:
    • AS ONE Part Number: 4-1443-01
    • Abrasive Grain Size: (Abrasives that can be used) Equivalent to F80 to F220 (alumina, silicon carbide, glass beads, etc.)
    • Dimensions (mm): 180x180x265
    • Material (Nozzle): Carbide
    • Method: (Blast injection) Suction type
    • Opening Diameter (mm): 1,8
    • Output (kW): (recommended compressor) 0.75
    • Pressure Range (MPa): (Recommended) 0.3 to 0.6
  17. BLASTER Permen
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

Daftar Harga mesin blasting Terbaru October 2026
WESTWARD Portable Abrasive BlasterRp3.699.900
KRISBOW Mesin Sand BlastingRp9.499.900
ECONOLINE Blasting CabinetRp31.999.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
JTC Pressure Sand BlasterRp11.999.900
Graco Ecoquip Abrasive BlastingRp689.999.900
ALC Blasting CabinetRp41.999.900
Non Brand Stiker KacaRp3.599.900
KRISBOW Set Alat Sand BlastingRp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)