Beli mesin belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HARDIN Belt SanderDeskripsi:Corded pipe and tube belt sanders allow the abrasive belt to flex along the curves of pipe, tubing, and other rounded workpieces. Also known as pipe polishers, they remove scratches and produce smooth finishes. They are commonly used to clean up pipe welds and polish railings. These corded sanders allow long run times, maintain full power during operation, and have no batteries to recharge.atribut:
- UNSPSC: 27131507
- Belt Length (inch): 30
- Belt Width (inch): 1 1/2
- Cord Length (ft): 6
- Current (A): 8
- Number of Abrasives Included: 1
- Power Source: Corded
- Speed Setting: Variable
- Tool Length (inch): 21 1/2
- Voltage (V): 120
- Wrap Angle (°): 270
- ALDO Mesin Belt Sander Portableatribut:
- Voltage (V): 220
- No Load Speed (rpm): 2850
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- NITTO Pneumatic Belt SanderDeskripsi:Pursuit of ease of grip at the time of work, reducing the burden on long hours work.Either right or left hand fits snug.3 point roller supports curved surface work.The shrink bracket makes it easy and reliable to replace the abrasive belt.atribut:
- Belt Speed (m/minute): 1000
- Exhaust: Back
- Total Length (mm): 235.5
- Air Consumption (m³/minute): 0.2
- Belt Dimension (mm): 10x330
- Hose Mounting Port: Hi Cupla Ace 65PN-PLA
- No-load Speed (minute): 16000
- Working Air Pressure (MPa): 0.6
- NITTO KOHKI Abrasive Belt Sander Polishing Beltatribut:
- Belt Width (mm): 20
- Belt Length (mm): 330
- Compatible Models: BB-20
- MRA Air Belt SanderDeskripsi:-Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
- NITTO Electric Belt SanderDeskripsi:Content Set:Abrasive belt Z#60x20 = 2 pieces (1 attached to the inner body) ; Abrasive belt Z#80x20 = 1 ; Abrasive belt Z#100x20 = 1 ; Abrasive belt Z#120x20 = 1 ; Handle = 1 ; Battery = 1 ; Charger = 1 ; Carry case = 1 ; Hexagonal wrench 4 = 1 ; Hexagonal wrench 2.5 = 1atribut:
- Battery Capacity (AH): 2.5
- Battery Voltage (V): DC36
- Belt Dimension (mm): 20x520
- Belt Speed (m/s): 460 to 1540
- Charger Input Power (V): AC100 (50/60Hz)
- Charging Time (minute): 25
- No Load Rotation Speed (rpm): 3000 to 10000
- Power Supply (V): DC36
- Type: Belt sander
- monotaro Sabuk Amplas (Amplas Belt Sander)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- NITTO KOHKI Abrasive Belt for BeltonDeskripsi:UseableFor rust and paint dropping
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
- monotaro.id SH Type Quick Coupleratribut:
- Drat Type: Female
- monotaro Abrasive BeltDeskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
Daftar Harga mesin belt sander Terbaru January 2026
| HARDIN Belt Sander | Rp9.999.900 |
| ALDO Mesin Belt Sander Portable | Rp1.999.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.599.900 |
| NITTO Pneumatic Belt Sander | Rp9.999.900 |
| NITTO KOHKI Abrasive Belt Sander Polishing Belt | Rp439.900 |
| MRA Air Belt Sander | Rp6.599.900 |
| NITTO Electric Belt Sander | Rp16.999.900 |
| Camelion Charger Baterai | Rp139.900 |
| Makita Belt Sander | Rp3.299.900 |
| monotaro Sabuk Amplas (Amplas Belt Sander) | Rp56.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)





















































































































































/P101001160-1.jpg)






/m1P102237793-12.jpg)