Beli mesin amplas angin hand sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshida Belt Sanders
    Mulai

    Rp4.199.900

    Yoshida Belt Sanders
    atribut:
    • Type: Lever (Throttle)
    • Exhaust Direction: rear
    • Max.Air Consumption: 0,11 N.m3/min
    • Air Hose: 9,5 mm
    • Air Inlet Thread: RC1/4
  2. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  3. Makita Belt Sander
    Mulai

    Rp3.299.900

  4. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.399.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  5. TRUSCO Air Belt Sander Grinding Belt 957AT Small Belt (Amplas Sabuk)
    52%
    Mulai

    Rp349.900

    TRUSCO Air Belt Sander Grinding Belt 957AT Small Belt (Amplas Sabuk)
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
  6. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp2.199.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  7. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  8. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  9. monotaro Abrasive Belt
    Rating:
    80% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  10. TRUSCO Air Belt Sander Polishing Belt Small Belt Zirconia Type (Amplas Sabuk)
    Mulai

    Rp809.900

    TRUSCO Air Belt Sander Polishing Belt Small Belt Zirconia Type (Amplas Sabuk)
    Deskripsi:
    Welding beads removal. Deburring, chamfering.
    atribut:
    • Width x Length (mm): 10 x 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  11. Yoshida Die Grinder
    Mulai

    Rp3.199.900

    Yoshida Die Grinder
    atribut:
    • Air Inlet Thread: RC1/4
  12. Yoshida Pencil Grinder
    Mulai

    Rp4.799.900

    Yoshida Pencil Grinder
    atribut:
    • Type: Roll (Throttle)
    • Exhaust Direction: rear
    • Rational Frequency: 60000/min
    • Collet Size: 3 mm
    • Overall Length: 150 mm
    • Mass: 0,11 Kg
    • Air Hose Size: 4 mm
    • Air Inlet Thread: 1/4-28UNF
    • Maximum diameter: 16 mm
  13. BOSCH Belt Sander (Meisn Amplas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    BOSCH Belt Sander (Meisn Amplas)
    Deskripsi:
    Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-duty
    atribut:
    • Uncertainty K (dB): 3
    • Sound Pressure Level (dBA): 91
  14. TRUSCO Air Belt Sander Polishing Belt Small Belt (Amplas Sabuk)
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    TRUSCO Air Belt Sander Polishing Belt Small Belt (Amplas Sabuk)
    Deskripsi:
    Welding beads removal. Deburring, chamfering. Dicast finishing and correction.
    atribut:
    • Base Material: Cloth
    • Width x Length (mm): 20 x 520
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  15. Shinano Belt Sander
    Mulai

    Rp9.999.900

    Shinano Belt Sander
    atribut:
    • Accessories: Coupler (20PM) Pelt paper 12mm (# 60) Air Tool Oil
    • Specification: Belt size(mm)/10/12x330
    • Overall Length (mm): 275
    • Weight (kg): 0.8
    • Belt Speed (m/s): 1100
    • Air Outlet: PT1/4
    • Air Consumption (m³/minute): 0.27
    • Purpose of Use: For deburring and finish work of metal processing. Bead polishing work for rust removal welding of sheet metal of automobile.
    • Revolution Per Minute (rpm): 15000
Daftar Harga mesin amplas angin hand sander Terbaru May 2026
Yoshida Belt SandersRp4.199.900
Unoair Air Belt SanderRp1.599.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.599.900
Makita Belt SanderRp3.299.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.399.900
TRUSCO Air Belt Sander Grinding Belt 957AT Small Belt (Amplas Sabuk)Rp349.900
KRISBOW Mesin Amplas & GerindaRp2.199.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp57.900
Yoshida Gerinda Tangan (Mesin Gerinda Tangan)Rp5.199.900
Wipro Belt Sander MachineRp2.599.900

Data diperbarui pada 29/05/2026 (Harga belum termasuk PPN)