Beli memory ddr3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. V-Gen Memory
    Mulai

    Rp929.900

    V-Gen Memory
    atribut:
    • Size: 2GB
  2. V-Gen DDR3
    Mulai

    Rp1.399.900

  3. V-Gen Platinum SO-DIMM DDR4 3200MHz
    Mulai

    Rp2.699.900

    V-Gen Platinum SO-DIMM DDR4 3200MHz
    atribut:
    • Dimensions (mm): 68x30x2
    • Speed (MHz): 3200
    • Chipset: Major brand (samsung/SKHynix/Micron)
    • Slot: DUNN 260 pin
    • Type: Unbuffered
    • EC: No
    • Registered: No
    • Voltage (V): 1.2
  4. V-Gen Rescue DDR3
    Mulai

    Rp439.900

  5. Seagate Hard Disk BarraCuda 3.5inch
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5inch
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
  6. SMC Solenoid Valve (SY) Rc1/8
    Mulai

    Rp1.199.900

    SMC Solenoid Valve (SY) Rc1/8
    atribut:
    • Series: SY5000
    • Coil Specifications: Standard
    • A/B Port Size: 1/8
    • Made To Order: Standard
  7. V-Gen Platinum DDR4
    Mulai

    Rp1.399.900

Daftar Harga memory ddr3 Terbaru March 2026
V-Gen MemoryRp929.900
V-Gen DDR3Rp1.399.900
V-Gen Platinum SO-DIMM DDR4 3200MHzRp2.699.900
V-Gen Rescue DDR3Rp439.900
V-Gen Platinum SO-DIMM DDR4Rp1.399.900
Seagate Hard Disk BarraCuda 3.5inchRp2.099.900
SMC Solenoid Valve (SY) Rc1/8Rp1.199.900
V-Gen Platinum DDR4Rp1.399.900

Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)