Beli meja potong di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  2. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  3. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  4. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  5. RYU Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  6. BOSCH Table Saw
    Mulai

    Rp4.199.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  7. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  8. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.199.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  9. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  10. NRT-PRO Table Saw+Table Extension
    Mulai

    Rp2.399.900

    NRT-PRO Table Saw+Table Extension
    atribut:
    • Size (inch): 10
    • Rated Input Power (W): 1800
    • Blade Diameter (mm): 255
    • Table Dimensions (mm): 642x487
    • Table Extension (mm): 640x200
    • Bevel Cut (mm): 65 (45°)
    • Height Adjustable (mm): 0-85
    • Mitre & Bevel (°): 0-45
    • No Load Speed (rpm): 5000
    • Straight Cut (mm): 85 (90°)
  11. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  12. METABO Table Saw
    Mulai

    Rp20.999.900

    METABO Table Saw
    Deskripsi:
    -Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfaces
    atribut:
    • Rated Input Power (W): 2000
    • Saw Blade Size (mm): 254x30
    • No Load Speed (rpm): 4200
  13. RYU Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

  14. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  15. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.299.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  16. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. Wipro Table Saw
    Mulai

    Rp8.699.900

  18. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  19. DEWALT Table Saw
    Mulai

    Rp7.599.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
Daftar Harga meja potong Terbaru January 2026
RYU Table SawRp1.099.900
Makita Mesin Potong Kayu MejaRp13.999.900
DEWALT Table SawRp7.099.900
TOTAL Table SawRp6.399.900
RYU Mesin Gergaji BundarRp669.900
BOSCH Table SawRp4.199.900
NRT-PRO Table SawRp929.900
KRISBOW Mesin Gergaji MejaRp9.199.900
BOSCH Mesin Gergaji Bundar GenggamRp1.799.900
NRT-PRO Table Saw+Table ExtensionRp2.399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)