Ezy Stainless Work Bench (Meja Dapur)

Sebelum PPN:
Rp3.099.900 - Rp9.499.900
Spesifikasi
MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Flat top work bench available in 600, 700 and 900mm depth
- 304 grade, 1 mm thick stainless steel top
- 3mm zincalume coated steel reinforced backing to work top with marine grade protective coating
- 38mm diameter round stainless steel tube legs, 1 mm thick
- Adjustable stainless steel disk feet fitted as standard
- 1.2mm thick stainless steel undershelf with top hat stiffening
- 1800, 2100 & 2400mm length units supplied with 6 legs
- Supplied flat packed ready for self-assembly
- Studs fitted below worktop for fixing of accessories (drawer, etc.)

Ulasan Produk

Tidak ada ulasan