Beli measuring cup di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Measuring Cup Stainless Steelatribut:
- Material: Stainless Steel SUS 304
- AS ONE Beaker PS with Handle (Gelas Kimia)atribut:
- Material: PS (Polystyrene)
- Kinds: hand beaker
- Rubbermaid Bouncer Measuring CupDeskripsi:The Rubbermaid Commercial Bouncer® 1 Pint Measuring Cup is clear for fast, easy identification and measurement of contents. It's made of break-resistant polycarbonate.atribut:
- Color: Clear
- Product Width (inch): 2.36
- EISCO SCIENTIFIC Graduated Cylinder Class A Set (Gelas Ukur Lab)atribut:
- UNSPSC: 31160000
- VITLAB Graduated Cylinder Class B Short Form (Gelas Ukur Lab)atribut:
- Specification: CLASS B (DIN 12681 ISO 6,706)
- Material: PP (polypropylene)
- Kartell Beaker Low Form Blue Graduated Class B (Gelas Kimia)Deskripsi:Conforms to ISO 7056 - 1981 (E) . New PP giving very high translucency. Autoclavable to 121°C for 20 min., continuous work at 100°C. Permanent graduations. Excellent chemical resistance. SUITABLE FOR FOODSTUFF.atribut:
- Material: PP
- Tot. (%): ± 10
- CRESTWARE Measuring Cup & SpoonDeskripsi:Measuring cup sets contain different sizes of measuring cups to cover a broad range of recipes and common measurements.atribut:
- UNSPSC: 48101804
- Color: Gray
- NSF-certified: Yes
- Bima Measuring Cupatribut:
- Material: SUS 304
- Volume (ml): 60, 80, 120, 240
- Gratech Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Complies as per DIN EN ISO 4788 with conformity batch certificate. “Eichordnung” (as per German weights and regulation standards), ”H” mark signifies German regualtion as DIN 12600 Calibration (TC, In).atribut:
- Material Type: Boro 3.3
- TANICA Measuring Spoonatribut:
- Size (ml): 5 & 15
- RUBBERMAID COMMERCIAL PRODUCTS Measuring Cup & SpoonDeskripsi:Plastic measuring cups provide the correct amount of an ingredient in a recipe. They are durable, cost-effective, and lightweight. Unlike metal measuring cups, plastic cups can become stained from certain foods and can melt if exposed to higher temperatures.atribut:
- UNSPSC: 48101804
- Color: Clear
- Dry/Liquid: Dry; Liquid
- Material: Polycarbonate
- Maximum Temperature Resistance (°F): 212
- NSF-certified: Yes
- Overall Length (inch): 14
- Overall Width (inch): 14
- Product Type: Measuring Cup
- Dunia Horeca Stainless Steel Measure Cupatribut:
- Material: Stainless Steel
- Miyako BlenderDeskripsi:Kelengkapan : Blender, Dry Mill
- Yokohama Display Museum Glass Base Cylinderatribut:
- Dimensions (cm): Φ18xH40
- Material: Glass
- Sanplatec Measuring CupDeskripsi:The sampler major cup is particularly transparent and convenient for simple weighing operations. In addition, you can use it with confidence because you can check the amount of liquid while pouring with a convenient handle. There are no protrusions on the inner side or bottom, making it suitable for stirring with a magnetic stirrer.atribut:
- Heat Resistance Temperature (°C): 66 to 77
- Material: Polystyrene
Daftar Harga measuring cup Terbaru March 2026
| Non Brand Measuring Cup Stainless Steel | Rp359.900 |
| AS ONE Beaker PS with Handle (Gelas Kimia) | Rp34.900 |
| Rubbermaid Bouncer Measuring Cup | Rp249.900 |
| EISCO SCIENTIFIC Graduated Cylinder Class A Set (Gelas Ukur Lab) | Rp1.399.900 |
| VITLAB Graduated Cylinder Class B Short Form (Gelas Ukur Lab) | Rp119.900 |
| FAVORIT Graduated Cylinder with Spout (Gelas Ukur Lab) | Rp139.900 |
| Kartell Beaker Low Form Blue Graduated Class B (Gelas Kimia) | Rp72.900 |
| CRESTWARE Measuring Cup & Spoon | Rp95.900 |
| Lion Star Gelas Kimia Mesuring OP | Rp24.900 |
| Nagata Measuring Cup Plastic | Rp2.099.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)




















































































































































/pfP103494915-10.jpg)

/dvP112376499-1.jpg)
/9oP103489348-1.jpg)
/8eP106503302-1.jpg)
/ktP104803749-1.jpg)




/3nP108327131-1.jpg)