Beli measuring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- Boxo Carry Boxatribut:
- Color: Red
- Number of Tray: 5
- Overall Dimensions (WxDxH) (mm): 534x257x222
- Set Content: 61pcs
- MILWAUKEE Measuring Tape Premium Magnetic (Meteran)Deskripsi:MILWAUKEE Magnetic Tape Measures are Nothing But Heavy Duty. Using Nylon Blade Protection and a 5-Point Reinforced Frame, they offer the Longest Blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, MILWAUKEE Magnetic Tapes feature a new-to-world Dual Magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.atribut:
- Dimensions (LxWxH) (mm): 83x46.5x73.6
- Blade Width (mm): 27
- Standout Length (m): 2.7
- Length (m): 5 (16Ft)
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- DURAN Graduated Cylinder (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
- Asvel Measuring Cup Beruwan Heat-Resistant (Gelas Takar)atribut:
- Heat Resistant Temperature: 100°C
- 1 Scale: 10ml
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- ISOLAB Pipette Volumetric Glass Class AS (Pipet Gondok)Deskripsi:Isolab Pipettes Glass Volumetric - Blue Scale - Class As
- Onda Measuring Tape (Meteran)Deskripsi:Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
- NIKKO Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: Acrylic resin (PA)
- Operating Temperature Range (°C): 20 - 50
- Supertek Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Printed in durable white enamel/color as per ISO 4794 standard.
- Supertek Pipette Serological Graduated (Pipet Serologi)Deskripsi:Pipet ukur adalah peralatan gelas laboratorium yang berfungsi untuk memindahkan suatu volume cairan dari satu tempat ke tempat lain. Pipet ukur berbentuk silinder dan memiliki garis ukur sebagai tera bagi volume cairan yang akan dipindahkan.atribut:
- Tolerance (ml): 0.005
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- Class: Class A, in conformity with Class \"A\" DIN ISO 835 standard
- Calibration: Calibrated to Deliver (TD/Ex) at 20C reference temperature
- Color: Yellow
- Printing: Printed in durable amber color as per ISO 4794 standard
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- Sub Division (ml): 0.01
- Type: Serological, Type 2 - Total Delivery, deliver liquid from any graduation line down to the jet (tip), nominal capacity represented by the highest graduation line
Daftar Harga measuring Terbaru October 2026
| TESA [Measuring Supplies] Gauge head probe Φ1 | Rp1.799.900 |
| VITLAB Graduated Cylinder (Gelas Ukur Lab) | Rp57.900 |
| Boxo Carry Box | Rp6.799.900 |
| MILWAUKEE Measuring Tape Premium Magnetic (Meteran) | Rp999.900 |
| Niigata Seiki (SK) Radius Gauge (Pengukur Ulir) | Rp1.099.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| KRISBOW Measuring Tape (Meteran) | Rp43.900 |
| DURAN Graduated Cylinder (Gelas Ukur Lab) | Rp269.900 |
| Asvel Measuring Cup Beruwan Heat-Resistant (Gelas Takar) | Rp43.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































![TESA [Measuring Supplies] Gauge head probe Φ1](https://media.monotaro.id/mid01/small/Alat%20Ukur/Jarum%20Ukur/Dial%20Gauge%20Application%20Measuring%20Instrument/Cylinder%20Gauge/TESA%20%5BMeasuring%20Supplies%5D%20Gauge%20head%20probe%20%CE%A61/noP117004852-1.jpg)
/agP103518376-1.jpg)

/P103118370-2.jpg)
%20Radius%20Gauge%20(Pengukur%20Ulir)/cqP101502458-2.jpg)
/1mP102079058-3.jpg)
/jeP104574698-5.jpg)
/ldP103453769-5.jpg)
/P102019009-1.jpg)
/22P105414074-1.jpg)
/jkP104574704-7.jpg)
/ISOLAB%20Pipette%20Volumetric%20Glass%20Class%20AS%20(Pipet%20Gondok)/4fP107801159-1.jpg)
/28P105882080-12.jpg)
/o7P108018871-1.jpg)
/6eP105386230-1.jpg)
/oxP106689897-1.jpg)
/h8P106443620-1.jpg)
/gqP106443602-1.jpg)
/8xP103518321-2.jpg)
/iwP108151680-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)