Beli mean well di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MEAN WELL Isolated DC-DC Converteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- MEAN WELL Single Output Switching Power Supply LRS SeriesDeskripsi:150W Single Output Switching Power Supply
- MEAN WELL Switching Power Supplyatribut:
- Length (mm): 199
- Width (mm): 99
- Mounting Method: Chassis Mount
- Depth (mm): 50
- Rated Power (W): 150.2
- Output voltage (V): 3.3/5/±12dc
- Input Voltage (V): 127-370dc, 90-264ac
- Operating Temperature (°C): -10~60
- Output Current (A): 5, 10, 0.6
- Safety Standards: EN60950-1, UL60950-1. TUV, CB, Canada, US UL certified
- MEAN WELL Constant Voltage + Constant Current LED DriverDeskripsi:240W Constant Voltage + Constant Current LED Driveratribut:
- Output voltage (V): 42 (DC)
- Output Rated Current (A): 5.72
- Output Voltage Adjustment Range (V): 49 ~ 45
- Input Voltage Range (V): 90 ~ 305 (AC)
- Input Frequency Range (Hz): 47 ~ 63
- Dimensions (mm): 244.2x68x38.8
- Output Rated Power (W): 240
- MEAN WELL DDR-240 SeriesDeskripsi:Wide 2:1 input range. Wide operating temperature range from -40 to +70°C. 150% peak load capability. Current distribution up to 960W (3+1). Adjustable DC output. Free air cooling. Mountable on DIN rail TS-35/7.5 or 15. Protection features: short circuit/overload/overvoltage/overtemperature/input reverse polarity/input voltage protection. 4kVdc I/O isolation. DC OK relay contact. ON-OFF release controatribut:
- Width (mm): 152.2
- Depth (mm): 113.5
- Length (mm): 40
- Number of Outputs: 1
- Input Voltage (V): 16.8→33.6dc
- Isolation Voltage (kV): 4dc
- Mounting Type: DIN Rail Mount
- Output Current (A): 10
- Output voltage (V): 24 (DC)
- Rated Power (W): 240
- Temperature Range (°C): -40~+70
- MEAN WELL Single Output Switching Power Supply LP Seriesatribut:
- Input Frequency Range (Hz): 47 ~ 63
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Deskripsi:-With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
- Fort Power Supply Single Output DIN Railatribut:
- Material: Metal/Iron
- Input Voltage (V AC): 100-240
- Type: Single Output
- Osaka Koha Power TransformerDeskripsi:Power down transformeratribut:
- Mounting Hole (mm): Φ3.3x7
- Primary Voltage (V): AC100
- Secondary Voltage (V): AC7.5
- MEAN WELL High Reliable True Sine Wave DC-AC Power InverterDeskripsi:1700W High Reliable True Sine Wave DC-AC Power Inverteratribut:
- Output voltage (V): Default setting set at 230 (AC)
- Input Rated Current (A): 42.5
- Output Voltage Adjustment Range (V): 200 / 220 / 230 / 240 (AC) Selectable by DIP S.W
- Input Voltage Range (V): 40 ~ 66 (DC)
- Output Frequency Range (Hz): 50/60 Selectable by DIP S.W
- Dimensions (mm): 400x184x70
- Output Rated Power (W): 1700
- TOYOGIKEN Transformers 21Satribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Waste BinDeskripsi:Kennedy Accessories for Roller Cabinetsatribut:
- Product Number: B018-03A
- Suitable for use with: Kennedy Roller Cabinets
- Type: Accessories
- Part Number: KEN5941670K
- NISSYO INDUSTRY Step-Down TransformerDeskripsi:* Cannot be used in Japan.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Input Voltage (V): For AC110-127 area
- Plug Shape: A
- SUNLUX Power Supply Single Output 12V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 12
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
Daftar Harga mean well Terbaru March 2026
| MEAN WELL Isolated DC-DC Converter | Rp1.199.900 |
| MEAN WELL Single Output Switching Power Supply LRS Series | Rp239.900 |
| MEAN WELL Switching Power Supply | Rp3.399.900 |
| TDK-Lambda Power Supply | Rp419.900 |
| MEAN WELL Constant Voltage + Constant Current LED Driver | Rp2.599.900 |
| MEAN WELL DDR-240 Series | Rp3.799.900 |
| MEAN WELL Single Output Switching Power Supply LP Series | Rp169.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut) | Rp269.900 |
| IDEC Switching Power Supply | Rp709.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/P102799691-1.jpg)