MEAN WELL DDR-240 Series

Sebelum PPN:
Rp4.099.900
Spesifikasi
Width (mm)152.2
Depth (mm)113.5
Length (mm)40
Number of Outputs1
Input Voltage (V)16.8→33.6dc
Isolation Voltage (kV)4dc
Mounting TypeDIN Rail Mount
Output Current (A)10
Output voltage (V)24 (DC)
Rated Power (W)240
Temperature Range (°C)-40~+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide 2:1 input range. Wide operating temperature range from -40 to +70°C. 150% peak load capability. Current distribution up to 960W (3+1). Adjustable DC output. Free air cooling. Mountable on DIN rail TS-35/7.5 or 15. Protection features: short circuit/overload/overvoltage/overtemperature/input reverse polarity/input voltage protection. 4kVdc I/O isolation. DC OK relay contact. ON-OFF release contro

Ulasan Produk

Tidak ada ulasan