Beli mccb 630a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Boss MCCB Elite Series
    Mulai

    Rp1.299.900

    Boss MCCB Elite Series
    atribut:
    • Number of Poles: 3
  2. Schneider Electric EasyPact CVS630F
    Mulai

    Rp6.699.900

    Schneider Electric EasyPact CVS630F
    atribut:
    • Range of Product: Easypact CVS400-630
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
  3. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.199.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  4. LS Electric Moulded Case Circuit Breaker Susol TS630H Series (MCCB)
    Mulai

    Rp13.999.900

    LS Electric Moulded Case Circuit Breaker Susol TS630H Series (MCCB)
    Deskripsi:
    - TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magnetic
    atribut:
    • Ampere Frame: 630AF
    • Type: High
    • Trip Unit: Fixed Magnetic Trip Unit
  5. Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63A
    Mulai

    Rp1.599.900

    Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63A
    atribut:
    • Range: Compact
    • Product Name: Compact NSXm
    • Product or Component Type: Circuit breaker
    • Device Application: Distribution, Protection
  6. Mitsubishi Electric Motor Breaker S Series (General Purpose Product)
    Mulai

    Rp749.900

    Mitsubishi Electric Motor Breaker S Series (General Purpose Product)
    atribut:
    • Applicable to: isolation
    • Connection Method: Surface type
    • Type of Current: AC
    • Number of Poles/Elements: 3P
    • Rated Insulation Voltage (V) : 500
  7. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  8. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB)
    Mulai

    Rp1.199.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  9. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB)
    Mulai

    Rp2.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  10. Schneider Electric Circuit Breaker ComPact NSXm EverLink Lug 63A
    Mulai

    Rp1.599.900

    Schneider Electric Circuit Breaker ComPact NSXm EverLink Lug 63A
    atribut:
    • Range: Compact
    • Product or Component Type: Circuit breaker
    • Device Application: Distribution, Protection
    • Product Name: Compact NSXm
  11. Boss MCCB Premium Series
    Mulai

    Rp759.900

    Boss MCCB Premium Series
    atribut:
    • Number of Poles: 3
    • Rated Insulation Voltage (V AC): 800
  12. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp549.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  13. Schneider Electric circuit breaker Easypact EZC100F
    Mulai

    Rp829.900

    Schneider Electric circuit breaker Easypact EZC100F
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  14. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)
    Mulai

    Rp1.099.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  15. Schneider Electric EasyPact CVS400F
    Mulai

    Rp4.499.900

    Schneider Electric EasyPact CVS400F
    atribut:
    • Device Application: Distribution
    • Product or Component Type: Circuit Breaker
    • Range of Product: Easypact CVS400-630
  16. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
Daftar Harga mccb 630a Terbaru March 2026
Boss MCCB Elite SeriesRp1.299.900
Schneider Electric EasyPact CVS630FRp6.699.900
Legrand RX3 MCB 3P 4500ARp1.199.900
LS Electric Moulded Case Circuit Breaker Susol TS630H Series (MCCB)Rp13.999.900
Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63ARp1.599.900
Mitsubishi Electric Motor Breaker S Series (General Purpose Product)Rp749.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB)Rp1.199.900
Schneider Electric Circuit Breaker Compact NSX100FRp1.599.900
Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB)Rp2.299.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)