Beli mccb 63 a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63Aatribut:
- Range: Compact
- Product Name: Compact NSXm
- Product or Component Type: Circuit breaker
- Device Application: Distribution, Protection
- Schneider Electric Circuit Breaker ComPact NSXm EverLink Lug 63Aatribut:
- Range: Compact
- Product or Component Type: Circuit breaker
- Device Application: Distribution, Protection
- Product Name: Compact NSXm
- Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Mitsubishi Electric Motor Breaker S Series (General Purpose Product)atribut:
- Applicable to: isolation
- Connection Method: Surface type
- Type of Current: AC
- Number of Poles/Elements: 3P
- Rated Insulation Voltage (V) : 500
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- Mitsubishi Electric Earth Leakage Breaker Nv-S Series (General Purpose Product)atribut:
- Applicable to: isolation
- Connection Method: Surface type
- Type of Current: AC
Daftar Harga mccb 63 a Terbaru March 2026
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB) | Rp1.199.900 |
| Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63A | Rp1.599.900 |
| Schneider Electric Circuit Breaker ComPact NSXm EverLink Lug 63A | Rp1.599.900 |
| Mitsubishi Electric Earth Leakage Breaker Nv-C Series (Economical Product) | Rp2.099.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB) | Rp2.299.900 |
| Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus) | Rp1.099.900 |
| Schneider Electric Circuit breaker ComPacT NSX New Generation | Rp2.099.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp549.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/byP102040430-2.jpg)
/qnP111965959-1.jpg)


/7rP105901279-1.jpg)

/r5P111965977-1.jpg)
/fiP103109558-10.jpg)





/29P105911081-1.jpg)


/4hP109185161-1.jpg)

/9yP105901358-1.jpg)
/dlP105911489-1.jpg)