Beli mccb 250a schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)atribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- Schneider Electric Circuit Breaker Compact NSX250Natribut:
- Network Frequency (Hz): 50/60
- Traytek Ladder Standard Type W Electro GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Height (mm): 100
- Finishing: Electro Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 165
- Number Of Poles (P): 3
- Width (mm): 105
- Schneider Electric MN Undervoltage Release Gopact MCCB 200/250Deskripsi:This electrical auxiliary is an undervoltage release (MN) for new GoPact MCCB 200 and 250. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The rated operational voltage of Un is 110VAC 50/60Hz. The MN release opens the circuit breaker when its supply voltage drops to a value below 35 % of its rated operational voltage Un. If the supply voltage is between 0.35 and 0.7xUn, opening is possible, but not guaranteed, above 0.7xUn, opening does not take place. Circuit breaker closing is ensured when the voltage supply to the release is above 0.85xUn, below this threshold, closing is not ensured. The maximum response time is 17ms. The power consumption is 2VA at 110VAC 50/60Hz. GoPact MCCB 200 and GoPact MCCB 250 are IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Device Application: Control
- Maximum Supply Holding Power Consumption (VA): 3.5
- Maximum Supply Pick-Up Power Consumption (VA): 5
- Product Range: GoPact MCCB
- Product or Component Type: Voltage release
- Range Compatibility: GoPact MCCB 200; GoPact MCCB 250
- Response Time (ms): 25
- Voltage Release Type: Undervoltage release
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Traytek Ladder Economy Type U Hotdip GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Traytek Ladder Economy Type U Electro GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Finishing: Electro Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Traytek Ladder Standard Type W Hotdip GalvanizeDeskripsi:A cable tray section which has no range directionatribut:
- Height (mm): 100
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
Daftar Harga mccb 250a schneider Terbaru March 2026
| Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus) | Rp1.599.900 |
| Schneider Electric Circuit Breaker Compact NSX250N | Rp7.399.900 |
| Traytek Ladder Standard Type W Electro Galvanize | Rp299.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB) | Rp3.099.900 |
| Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Arus) | Rp1.699.900 |
| Schneider Electric MN Undervoltage Release Gopact MCCB 200/250 | Rp1.299.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus) | Rp919.900 |
| Schneider Electric circuit breaker Easypact EZC100F | Rp729.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/8bP103110299-14.jpg)


/rnP111965995-1.jpg)
/8hP103110305-14.jpg)



/fiP103109558-10.jpg)





/r5P111965977-1.jpg)



/P102040430-1.jpg)
/qnP111965959-1.jpg)