Beli mcb dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOMZN MCB DC 125Vatribut:
- Rated Voltage (V): 125
- Number of Pole: 1P
- Breaking Current Icu (A): 6KA
- Schneider Electric Acti9 C60H-DC, Acti9 C60PV-DCatribut:
- Product or Component Type: Miniature Circuit-breaker
- Device Short Name: C60H-DC
- Device Application: Distribution
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 C60H-DC
- Range: Acti 9
- TOMZN MCB DC 440Vatribut:
- Rated Voltage (V): 440
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- Suntree MCB DC 550Vatribut:
- Rated Voltage (V): 550
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- SeanRo MCB DC 800Vatribut:
- Rated Voltage (V): 800
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- TOMZN MCB DC 1000Vatribut:
- Rated Voltage (V): 1000
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- EARU MCB DC 1000Vatribut:
- Rated Voltage (V): 1000
- Number of Pole: 2P
- TOMZN MCB DC 12-100Vatribut:
- Rated Voltage (V): 12-100
- Number of Pole: 1P
- Breaking Current Icu (A): 6KA
- ICHYTI MCB DC 600Vatribut:
- Rated Voltage (V): 600
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- TOMZN MCB DC 600Vatribut:
- Rated Voltage (V): 600
- Number of Pole: 2P
- Breaking Current Icu (A): 6KA
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- Fort Solar Panel ConnectorsDeskripsi:Fire retardant capability Quick and easy installationatribut:
- Material: Polycarbonate PC & Copper
- Ingress Protection: IP67
- Rated Voltage (V): 1000-1500 DC
- Locking system: Snap-in
- Working Temperature (°C): -40 to 105
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- TOMZN Voltage Current ProtectorDeskripsi:Functions:1.Over-voltage protection2.Under-voltage protection3.Over-current protection4.Automatic recovery5.Voltage display(voltage measurement)6.Current display (current measurement)7. Voltage calibration: Voltage +-10% adjustable. A138. Restore factory settings: press the down button for more than 12s9. Fault inquiry: Press the UP button from more than 12Satribut:
- Rated Voltage (V): 230
- Overcurrent Action Range (s): 0.1-30 (default 0.5)
- Overcurrent Recovery Delay Time (s): 1-500 (default 30)
- Power On Delay Time (s): 1-500 (default 10)
- Electric Machinery Life: 100000 times
- Installation: 35mm DIN Rail
- Power Consumption (W): <2
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- TOMZN SPD ACDeskripsi:Aplikasi: Melindungi sistem listrik dan-loading peralatan listrik dari thunder dan seketika over-voltage;
- Schneider Electric MCB Acti 9 C120Natribut:
- Product or Component Type: Miniature Circuit-Breaker
- Device Short Name: C120N
- Network Frequency (Hz): 50/60
- Product Name: C120
- Range: Acti 9
- Range of Product: C120
Daftar Harga mcb dc Terbaru March 2026
| TOMZN MCB DC 125V | Rp54.900 |
| Schneider Electric Acti9 C60H-DC, Acti9 C60PV-DC | Rp369.900 |
| TOMZN MCB DC 440V | Rp91.900 |
| Suntree MCB DC 550V | Rp309.900 |
| SeanRo MCB DC 800V | Rp109.900 |
| TOMZN MCB DC 1000V | Rp119.900 |
| EARU MCB DC 1000V | Rp289.900 |
| TOMZN MCB DC 12-100V | Rp54.900 |
| ICHYTI MCB DC 600V | Rp249.900 |
| TOMZN MCB DC 600V | Rp109.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/jiP103197702-3.jpg)

/chP103102449-49.jpg)