Beli mcb 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric Miniature Circuit Breaker 1P C Series (MCB)atribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (MCB)atribut:
- Trip Unit Technology: Thermal-Magnetic
- Device Application: Distribution
- Network Type: AC, DC
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.atribut:
- Length (m): 50
Daftar Harga mcb 1 Terbaru April 2026
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp119.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp549.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Schneider Electric Miniature Circuit Breaker 1P C Series (MCB) | Rp88.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp339.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB) | Rp259.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp109.900 |
| Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman | Rp159.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp309.900 |
| Hannochs Miniature Circuit Breaker 1P (MCB) | Rp45.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/fvP102071571-5.jpg)

/k4P102071724-93.jpg)
/chP103102449-49.jpg)


/8dP105194301-1.jpg)
/hkP105283632-10.jpg)
/mhP102071809-80.jpg)
/P102058213-1.jpg)
/8cP108905300-1.jpg)
/jiP103197702-3.jpg)
/P103145709-1.jpg)

/g7P103101583-5.jpg)
/lfP106390771-2.jpg)