Beli matabor beton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Sherlock Mata Bor BetonDeskripsi:Mata Bor Beton SDS SHERLOCK Mata Terbuat Dari TUNGSTEN CARBIDE TIPS
- BOSCH Drill Bit Set Masonry (Mata Bor Masonry)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- DEWALT Concrete Drill Extreme-2 SDS PlusDeskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
- BOSCH Drill Bit Set CYL-9 ConstructionDeskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atatribut:
- Packaging: Platic packaging, cassette, with Euro hole
- Diameter: 4,5,6,6,8,10,12 mm
- Total Length: 75,85,100,100,120,120,150 mm
- Working Length: 40,50,60,60,80,80,90 mm
- Part Number: 2 607 010 543
- KRISBOW Set Mata Bor HSSDeskripsi:HSS Twist Drill 1.5-6.5Mm Set 13Pc
- DEWALT Masonry DrillDeskripsi:Applications- Typically used for drilling anchor, plastic plug, fixing or pipeworkclearance holes- Suitable for masonry, brick/blockwork, stone
- MILWAUKEE Rotary Drill & Hammer Drill BitDeskripsi:Hex-shank hammer drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits install into rotary hammer drills with standard three-jaw chucks.atribut:
- UNSPSC: 31160000
- Cutting Direction: Right Hand
- Drill Bit Case Type: Plastic
- Extension Compatible: Yes
- Flute Type: Spiral
- Impact Rated: Yes
- Material - Machining: Carbide
- Measurement System: Inch
- Number of Flutes: 2
- Percussion Rated: Yes
- Shank Length (inch): 2
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
Daftar Harga matabor beton Terbaru March 2026
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
| XANDER Mata Bor Beton | Rp3.900 |
| Sherlock Mata Bor Beton | Rp10.900 |
| BOSCH Drill Bit Set Masonry (Mata Bor Masonry) | Rp219.900 |
| BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau) | Rp339.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| KING Drill Mata Bor Beton Standard | Rp98.900 |
| DMX Core Drill Concrete | Rp69.900 |
| DEWALT Concrete Drill Extreme-2 SDS Plus | Rp48.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/36P101003114-4.jpg)
/P103083746-1.jpg)


/P101518350-1.jpg)
/P103084161-1.jpg)
/34P101003112-21.jpg)



/34P105266112-11.jpg)
/53P107996183-1.jpg)