MILWAUKEE Rotary Drill & Hammer Drill Bit (Mata Bor Beton)

Sebelum PPN:
Rp979.900 - Rp1.299.900
Spesifikasi
UNSPSC31160000
Cutting DirectionRight Hand
Drill Bit Case TypePlastic
Extension CompatibleYes
Flute TypeSpiral
Impact RatedYes
Material - MachiningCarbide
Measurement SystemInch
Number of Flutes2
Percussion RatedYes
Shank Length (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hex-shank hammer drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits install into rotary hammer drills with standard three-jaw chucks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Rotary Hammer Drill Bit Set Hex 2 Number of Drill Bits Carbide Number of Cutter Heads 2 Overall Length 7 11/16 in Bright (Uncoated) Black Oxide Shank Hex Size 1/4 in Shank Diameter 1/4 in Shank Length 2 in

Ulasan Produk

Tidak ada ulasan