Beli mata profil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Router Bit (Mata Router)
    Mulai

    Rp1.499.900

    BOSCH Router Bit (Mata Router)
    Deskripsi:
    Set yang cocok untuk pekerjaan perkayuan - Set mata router isi 15 yang cocok untuk digunakan di kayu - Cocok untuk pekerja kayu, desainer dan lainnya - Untuk digunakan di alat dengan holde 1/4inch
    atribut:
    • Size (inch): 1/4
  2. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  3. BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)
    Mulai

    Rp76.900

    BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)
    atribut:
    • Shank (inch): 1/4
    • Working Length (L) (inch): 31/64
    • Angle (°): 90
    • Total Length (G) (mm): 45
    • Total length (G) (inch): 1.765625
    • Working length (L) (mm): 12.4
  4. Makita Mesin Profil Router (Mesin Profil Kayu)
    Mulai

    Rp6.199.900

    Makita Mesin Profil Router (Mesin Profil Kayu)
    atribut:
    • Collet: 12 mm (1/2 inch)
  5. WESTWARD Router Bit Straight Cut Profile (Mata Router)
    Mulai

    Rp389.900

    WESTWARD Router Bit Straight Cut Profile (Mata Router)
    Deskripsi:
    Straight profile router bits can create straight grooves, dados, and slots in a surface. They are used to hollow out areas in a workpiece. These router bits have an open-flute design that provides efficient chip clearance in applications with high feed rates.
    atribut:
    • Primary Material Application: Wood
    • Primary Material Application ISO Code: O
    • Drilling Tool Configuration: Individual
    • End Mill Application: Roughing/Finishing
    • Measurement System: Fractional Inch
    • Shape: Straight
    • UNSPSC: 27112821
  6. BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    Mulai

    Rp70.900

    BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
  7. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  8. BOSCH Profile Router Bit (Mata Router)
    Mulai

    Rp399.900

    BOSCH Profile Router Bit (Mata Router)
    Deskripsi:
    Hinge-mortise profile router bits cut a mortise (or recess) into a workpiece. They can also create dados or rabbets. These bits are used to inset hinge leaves and stair treads and to carve large, shallow recesses into a workpiece.
    atribut:
    • UNSPSC: 27112821
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • Material - Machining: Carbide Tipped
    • Measurement System: Fractional Inch
    • Primary Material Application: Wood
    • Primary Material Application ISO Code: O
  9. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  10. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  11. KRISBOW Mesin Profil Kayu
    Mulai

    Rp1.199.900

    KRISBOW Mesin Profil Kayu
    Deskripsi:
    Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.
    atribut:
    • Collet Diameter (mm): 8
    • Dimensions (LxWxH) (mm): 295x145x255
    • Frequency (Hz): 50
    • Input Power (W): 1200
    • No Load Speed (rpm): 28000
    • Voltage (V): 220
Daftar Harga mata profil Terbaru October 2026
BOSCH Router Bit (Mata Router)Rp1.499.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
BOSCH Rounding Over Bit Standard for Wood 1/4 Inch (Mata Router)Rp149.900
TOTAL Router Bit SetRp289.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BOSCH V-Groove Bit Standard for Wood 1/4 Inch (Mata Router)Rp76.900
TORA Router Bit Two Blade Straight 1/4inch (Mata Router)Rp25.900
Makita Mesin Profil Router (Mesin Profil Kayu)Rp6.199.900
TORA Router Bit Slotting TCT 1/4inch (Mata Router)Rp49.900
Double Thunders Router Bit Slotting (Mata Router)Rp54.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)