BOSCH Profile Router Bit (Mata Router)

Kondisi Barang:
Sebelum PPN:
Rp399.900 - Rp3.399.900
Spesifikasi
UNSPSC27112821
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Primary Material ApplicationWood
Primary Material Application ISO CodeO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hinge-mortise profile router bits cut a mortise (or recess) into a workpiece. They can also create dados or rabbets. These bits are used to inset hinge leaves and stair treads and to carve large, shallow recesses into a workpiece.
Feature
Mortising Arbor Carbide Tipped 1/4 in Cutter Dia Fractional Inch 1 in 1 13/16 in 1/4 in

Ulasan Produk

Tidak ada ulasan