Beli mata pemotong besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. RIDGID Wide-Roll Heavy Duty Pipe Cutter
    Mulai

    Rp8.099.900

    RIDGID Wide-Roll Heavy Duty Pipe Cutter
    atribut:
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3 - 50
    • Catalog Number: 32895
  4. TRUSCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp349.900

    TRUSCO Tube Cutter (Pemotong Pipa)
    atribut:
    • Cutting Capacity: 21 century version inch size
    • Length (mm): 67
    • Specifications: Standard Blade GFC-15NC
    • Thickness (mm): 3
  5. monotaro Alat Potong PVC
    Mulai

    Rp329.900

    monotaro Alat Potong PVC
    atribut:
    • Overall Length (mm): 195
    • Thickness (mm): 20
    • Cutting Capacity (Ø mm): 42 (max)
    • Severable pipe: VP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
    • Weight (g): 240
  6. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  7. RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp1.799.900

    RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  8. RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp2.799.900

    RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)
    atribut:
    • Capacity (inch): 1/4 - 2 5/8
    • Capacity (mm): 6.0 - 67.0
    • Catalog Number: 31803
    • Standard Wheel: E-635
  9. RIDGID Stainless Steel Tubing & Conduit Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing & Conduit Cutter
    atribut:
    • Capacity (inch): 3/16 - 1 1/8
    • Capacity (mm): 5.0 - 28.0
    • Catalog Number: 97212
    • Standard Wheel: E-1525
  10. Wipro Trimmer
    Mulai

    Rp769.900

    Wipro Trimmer
    atribut:
    • Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Cutting Blade Diameter (mm): 6
    • No Load Speed (rpm): 30000
  11. Kenko Paper Trimmer (Alat Potong Kertas)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp379.900

  12. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  13. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  14. BLITZ Diamond Core Drill (Mata Bor Inti Diamond)
    Mulai

    Rp27.900

    BLITZ Diamond Core Drill (Mata Bor Inti Diamond)
    Deskripsi:
    Mata Bor batu Marmer
    atribut:
    • Applications: for glass, tiles
  15. BOSCH Set Mata Bor Masonry (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    BOSCH Set Mata Bor Masonry (Drill Bit Set)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
Daftar Harga mata pemotong besi Terbaru October 2026
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900
RIDGID Wide-Roll Heavy Duty Pipe CutterRp8.099.900
TRUSCO Tube Cutter (Pemotong Pipa)Rp349.900
monotaro Alat Potong PVCRp329.900
RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)Rp279.900
RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)Rp1.799.900
RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)Rp2.799.900
RIDGID Stainless Steel Tubing & Conduit CutterRp1.899.900
RIDGID Tubing & Conduit Cutters with Heavy-Duty WheelRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)