Beli mata gergaji scroll saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Scroll Saw (Gergaji Meja)
    Mulai

    Rp1.799.900

    RYU Scroll Saw (Gergaji Meja)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 120
    • Suction Speed (minute): 1400
    • Surface of the Saw (mm): 405
    • Cutting Capacity (mm): 50
    • Isolasi Type: Class I
    • Work Angle (˚): 0-45
  2. KRISBOW Mata Mesin Gergaji Ukir Kayu
    Mulai

    Rp42.900

    KRISBOW Mata Mesin Gergaji Ukir Kayu
    Deskripsi:
    Scroll Sawblade 133xv2.8x0.3mmx10TPI 5Pc
    atribut:
    • Packing Dimensions (mm): 45x10x200
  3. WISON Sroll Saw
    Mulai

    Rp2.699.900

  4. Wipro Scroll Saw Machine
    Mulai

    Rp2.199.900

    Wipro Scroll Saw Machine
    atribut:
    • Frequency (Hz): 50
    • Power (W): 90
    • Voltage (V): 220
  5. KRISBOW Mesin Gergaji Ukir Kayu
    Mulai

    Rp2.899.900

    KRISBOW Mesin Gergaji Ukir Kayu
    atribut:
    • Blade Length (mm): 125
    • Dimensions (mm): 620x300x400
    • Max. Thickness Workpiece (mm): 50
    • Motor (V/Hz/W): 230/50/90
    • Speed (rpm): 550-1600
    • Stroke (mm): 15
    • Table Size (mm): 415x255
    • Table Tilt (°): 0-45
    • Throat Depth (mm): 406
  6. Makita Scroll Saw
    Mulai

    Rp5.899.900

    Makita Scroll Saw
    atribut:
    • Cutting Capacity (mm): 50
    • Kedalaman Leher: 406mm / 16\"
    • Cut off (spm): 400 - 1.600
    • Electrical Power (W): 50
  7. NRT-PRO Scroll Saw+Variable Speed
    Mulai

    Rp1.399.900

    NRT-PRO Scroll Saw+Variable Speed
    atribut:
    • Size (inch): 16
    • Power (W): 120.0
    • Voltage (V): 220
    • SPM: 400-1600
    • Frequency (Hz): 50
    • Table Dimensions (mm): 420x260
  8. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  9. ALDO Mesin Scroll Saw
    Mulai

    Rp2.599.900

    ALDO Mesin Scroll Saw
    atribut:
    • Size (inch): 16
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 90
    • Current (A): 0.6
    • No Load Speed (rpm): 550-1600
  10. Mesin HL Scroll Saw
    Mulai

    Rp1.399.900

  11. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  12. Wipro Scroll Saw Blade
    Mulai

    Rp80.900

    Wipro Scroll Saw Blade
    atribut:
    • Dimensions (mm): 133x2.8x0.3
    • Suitable For: Scroll Saw 16inch
    • Size (inch): 16
  13. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  14. DEWALT Corded Scroll Saw
    Mulai

    Rp28.999.900

    DEWALT Corded Scroll Saw
    Deskripsi:
    DEWALT variable speed scroll saws provide precision control over cut speeds required for different materials and to accommodate the intricacy of different patterns. They have a tilting cast iron table to allow workers to position the workpiece and make angled cuts. An integrated adjustable dust blower keeps the workpiece clear of dust and shavings so workers can see the cut line, allowing for more accurate cuts. Scroll saws use fine, thin blades to make precision cuts in thin wood, metal, plastic, and laminates.
    atribut:
    • UNSPSC: 27112709
    • Blade Length (inch): 5
    • Blade Stroke (inch): 3/4
    • Current (A): 1.3
    • Cutting Capacity (inch): 2
    • Max. Strokes per Minute: 1750
    • Power Source: Corded
    • Stand Included: No
    • Table Dimensions (inch): 16x23 3/4
    • Throat Depth (inch): 20
    • Throttle Type: Variable-Speed Trigger
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
  15. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  16. Mollar Scrool Saw with Var. Speed
    Mulai

    Rp2.099.900

    Mollar Scrool Saw with Var. Speed
    atribut:
    • Voltage: 220V
    • Frequency: 50Hz
    • Table Tilting Range: 0-45
    • Table Size: 400x250mm
    • Blade Size: 1133x2.6x0.25mm
    • Power (W): 125
    • Max. Cutting Width: 410mm
    • Maximum Cutting Depth: 50mm
  17. Kodak Alaris Scanner
    Mulai

    Rp8.399.900

    Kodak Alaris Scanner
    Deskripsi:
    Capturing 50 pages per minute with the clarity and accuracy expected from the Kodak Alaris family of products, the KODAK S2050 Scanner is the perfect solution for when you need to get information into your business, with fast desktop scanning.
    atribut:
    • Maximum Optical Resolution (dpi): 600
    • Electrical Requirements (V/Hz): 100-240/50-60
  18. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  19. INGCO Scroll Saw
    Mulai

    Rp2.299.900

    INGCO Scroll Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Input Power (W): 85
    • Maximum Cutting Depth (mm): 50
    • Maximum Cutting Width (mm): 410
    • No Load Speed (rpm): 0-1450
    • Size TPI: 18
    • Table Size (mm): 133x2.6x0.25
  20. ALDO Pisau Ukir Kayu
    Mulai

    Rp429.900

    ALDO Pisau Ukir Kayu
    Deskripsi:
    1pc. Moon-shape tool 6mm1pc. V-shape parting tool 5.8mm1pc. Flat blade 5.3mm1pc. Flat blade 7mm1pc. Needle-shaped tool 3.3mm1pc. Skew blade 5.5mm1pc. Skew blade 7.2mm1pc. Gouge blade 4.5mm1pc. Gouge blade 6.8mm1pc. Gouge blade 8.5mm
Daftar Harga mata gergaji scroll saw Terbaru October 2026
RYU Scroll Saw (Gergaji Meja)Rp1.799.900
KRISBOW Mata Mesin Gergaji Ukir KayuRp42.900
WISON Sroll SawRp2.699.900
Wipro Scroll Saw MachineRp2.199.900
KRISBOW Mesin Gergaji Ukir KayuRp2.899.900
Makita Scroll SawRp5.899.900
NRT-PRO Scroll Saw+Variable SpeedRp1.399.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
ALDO Mesin Scroll SawRp2.599.900
Mesin HL Scroll SawRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)