Beli mata gergaji hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Mata Gergaji Besi Heavy Duty
    Mulai

    Rp249.900

    NACHI Mata Gergaji Besi Heavy Duty
    Deskripsi:
    High grade blade which can get long tool life by using HSS
    atribut:
    • List Number: 111-112
    • Material: HSS
  2. NACHI Mata Gergaji Bundar Metal Slitting Coarse Teeth
    Mulai

    Rp549.900

  3. MRT Metal Slitting Saw Coarse Teeth
    Mulai

    Rp849.900

    MRT Metal Slitting Saw Coarse Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  4. Star-M Hexagonal Shank Saw Drill
    Mulai

    Rp389.900

    Star-M Hexagonal Shank Saw Drill
    atribut:
    • Material: High speed steel (HSS) (Titanium coated)
    • Groove Length (mm): 63
    • Compatible drills: Impact drivers and electric drills
    • Shank Diameter (mm): 6.35
    • Total Length (mm): 102
  5. KRUFER Planer Blade
    Mulai

    Rp439.900

    KRUFER Planer Blade
    Deskripsi:
    Mata mesin Planner
  6. Kennedy HSS All Hard Hacksaw Blades
    Mulai

    Rp27.900

    Kennedy HSS All Hard Hacksaw Blades
    Deskripsi:
    Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).
    atribut:
    • Blade Construction: All Hard
    • Type of Blade Back: Rigid Back
  7. MRT Metal Slitting Saw Fine Teeth
    Mulai

    Rp929.900

    MRT Metal Slitting Saw Fine Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  8. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  9. Kennedy HSS All Hard Hacksaw Blades
    Mulai

    Rp159.900

    Kennedy HSS All Hard Hacksaw Blades
    Deskripsi:
    Kennedy HSS All Hard Hacksaw Blades with
  10. Okazaki Seiko Metal Saw
    Mulai

    Rp989.900

    Okazaki Seiko Metal Saw
    Deskripsi:
    Grooving of cast iron and steel. Precision cutting of general metal.
    atribut:
    • Hole Diameter d: 25.4φ mm
    • Material: MCO (cobalt high speed steel)
    • Outside Diameter D: 100φ mm
  11. YAMASIN Powder Titanium Tip Saw Metal Master
    Mulai

    Rp659.900

    YAMASIN Powder Titanium Tip Saw Metal Master
    atribut:
    • Material: Base metal: Tool steel, Chip: Titanium
    • Cutting Ability (mm) Iron and Steel: 6
    • Cutting Ability (mm) Stainless Steel: 3
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 20.0
    • Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
  12. Makita T.C.T.Saw Blade
    Mulai

    Rp139.900

    Makita T.C.T.Saw Blade
    atribut:
    • Size: 185 X 24T
  13. BOSCH Pilot Drill Bit
    Mulai

    Rp58.900

    BOSCH Pilot Drill Bit
    atribut:
    • Application Materials: Metal pipes and profiles / Plastics / Wood with metal / Drywall
  14. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

  15. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  16. Tip Saw Japan Tip Saw for stainless
    Mulai

    Rp1.799.900

    Tip Saw Japan Tip Saw for stainless
    atribut:
    • Material: Base metal: Tool steel, Chip: Cermet
    • Outside Diameter (mm): 180
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 20.0
    • Maximum Working Speed (rpm): 5500
    • Cutting Performance (mm): Stainless Steel 6
    • Number of Blades: 60
    • Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
Daftar Harga mata gergaji hss Terbaru January 2026
MRT Metal Slitting Saw Fine Teeth (HSS Cobalt)Rp1.099.900
NACHI Mata Gergaji Besi Heavy DutyRp249.900
NACHI Mata Gergaji Bundar Metal Slitting Coarse TeethRp549.900
MRT Metal Slitting Saw Coarse TeethRp849.900
Star-M Hexagonal Shank Saw DrillRp389.900
KRUFER Planer BladeRp439.900
Kennedy HSS All Hard Hacksaw BladesRp27.900
MRT Metal Slitting Saw Fine TeethRp929.900
NACHI Metal Slitting Saw Fine TeethRp809.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)