Beli mata coring beton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DMX Core Drill Concrete
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    DMX Core Drill Concrete
    Deskripsi:
    Mata mesin bor inti
  2. Miyanaga Hiper Diamond Core Bit
    Mulai

    Rp999.900

    Miyanaga Hiper Diamond Core Bit
    atribut:
    • Compatible Model: Electric Drill (rotation exclusive)
  3. UNIKA Single-Function Core Drill E&S
    Mulai

    Rp2.799.900

  4. BITEC Diamond Core Bit For Drill 10mm Shank
    Mulai

    Rp23.900

    BITEC Diamond Core Bit For Drill 10mm Shank
    atribut:
    • Type/Packing: 1 pc / Plastic Blister
  5. SIMONDS Premium Core Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    SIMONDS Premium Core Bit
    Deskripsi:
    Penggunaan pada : Beton Cor, Bata Keras, Batu Gamping, Terrazzo, Aspal, Green Concrete, Lepa, dll. Jaminan 25% lebih kuat dan lebih cepat potongannya dibanding merk lain dengan desain mata yang lebih ergonomis dan tahan lama.
  6. DGR Core Drill TCT
    Mulai

    Rp91.900

    DGR Core Drill TCT
    Deskripsi:
    TCT Core Bit
  7. BOSCH Diamond Core
    Mulai

    Rp1.199.900

  8. BLITZ Diamond Core Drill (Mata Bor Granit)
    77%
    Mulai

    Rp27.900

    BLITZ Diamond Core Drill (Mata Bor Granit)
    Deskripsi:
    Mata Bor batu Marmer
    atribut:
    • Applications: for glass, tiles
  9. MILWAUKEE Coring Bit
    Mulai

    Rp1.799.900

    MILWAUKEE Coring Bit
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Connection Type: Permanent
    • Core Bit Cutter Material: Diamond-Tipped
    • Shank Included: Yes
  10. HILTI Diamond Core Drill Bit
    Mulai

    Rp2.399.900

    HILTI Diamond Core Drill Bit
    Deskripsi:
    Application:Rig-based wet coring in very abrasive concrete
    atribut:
    • Base Material: Concrete (very abrasive)
    • Wet or dry Operation: Wet
    • Change Module: Yes
    • Product Class: Standard
  11. METABO Core Drill HSS
    Mulai

    Rp689.900

    METABO Core Drill HSS
    Deskripsi:
    With Weldon shank 19 mm (3/4inch)Insert only with suitable centring pinSuitable for steel, cast steel, non-ferrous metals and alloys
  12. SEGA Mata Bor Diamond Core Drill 450mm
    Mulai

    Rp1.399.900

    SEGA Mata Bor Diamond Core Drill 450mm
    atribut:
    • Length (mm): 450
    • Con: UNC
  13. ASAHI Self-Fusing Silicone Rubber Tape
    Mulai

    Rp339.900

    ASAHI Self-Fusing Silicone Rubber Tape
    atribut:
    • Adhesive Strength (lbs): 2
    • Color: Black
    • Compatible to Food Sanitation Law No. 370: Working Temperature Range
    • Dielectric Strength (V): 8000 (conversion in terms of Thickness of 0.5mm)
    • Extensibility: 3
    • Finishing Material: Silicone
    • Tear Strength (psi): 85
  14. SAJASE Chemical Spill Kit Bag
    Mulai

    Rp679.900

    SAJASE Chemical Spill Kit Bag
    Deskripsi:
    Chemical Spill Kit 10L Chemical Spill Kit 10 Liter Sajase Kemasan Soft BagCairan kimia sangatlah berbahaya terlebih dalam industri. Cairan seperti asam dan basa butuh penyerap khusus untuk sterilisasinya. Chemical spill kit menjadi peralatan yang efektif untuk pabrik yang bersentuhan dengan cairan kimia.Chemical Spill Kit Pail sangat cocok untuk tingkat keringkasan tinggi yang mampu membersihkan tumpahan cairan kimia bagi pabrik. Chemical Spill Kit juga dilengkapi alat pelindung diri serta sesuai dengan standar.Cara Pakai1. Identifikasi cairan tumpahan dan pastikan material penyerap/Absorbent sesuai dengan cairan tersebut2. Buka Spill Kit dan pakai alat pelindung diri (APD) dengan benar terlebih dahulu3. Segera taruh Boom di sekeliling tumpahan untuk mencegah penyebaran tumpahan4. Batasi area tumpahan agar orang lain tidak masuk dan tergelincir5. Tutupi tumpahan dengan Absorbent Pad dan Pillow untuk mengurangi penguapan dan menyerap cairan6. Pindahkan Absorbent yang sudah jenuh dan ditaruh ke dalam kantong plastik pembuangan7. Bersihkan kembali area tumpahan dengan kain lap jika perluIsi dalam kemasan:1. Chemical Absorbent Pad 12 Lembar2. Chemical Absorbent Pillow 1 Pcs3. Respirator/mask 1 pcs4. Chemical Glove 1 pair5. Cleaning Wipes 10 Lembar6. Disposal Bag / Plastik Sampah B3 1 pcs7. Cable Ties 1 pcs8. Instruction Sheet
    atribut:
    • Packaging Type: Soft Bag
  15. RUCIKA Pipe PVC Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    RUCIKA Pipe PVC Standard
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
Daftar Harga mata coring beton Terbaru March 2026
KRISBOW Set Mata Bor Coring Beton DiamondRp819.900
DMX Core Drill ConcreteRp69.900
Miyanaga Hiper Diamond Core BitRp999.900
UNIKA Single-Function Core Drill E&SRp2.799.900
BITEC Diamond Core Bit For Drill 10mm ShankRp23.900
DCA Mesin Bor Coring Beton dengan Water SourceRp1.999.900
SIMONDS Premium Core BitRp179.900
DGR Core Drill TCTRp91.900
BOSCH Diamond CoreRp1.199.900
KRISBOW Mata Bor Inti DiamondRp269.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)