Beli mata bor titanium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. TRUSCO Countersink Titanium Coating (Mata Bor Countersink)
    50%
    Mulai

    Rp309.900

    TRUSCO Countersink Titanium Coating (Mata Bor Countersink)
    Deskripsi:
    Work materials: Iron, cast metal, stainless steel.
    atribut:
    • Cutting Edge Angle (degrees): 90
    • Number of Blades: Three
    • Point Angle (Degree): 90
    • Surface Processing: Titanium Coating
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
  3. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  4. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: Cobaltheiss
    • Set Contents: Cutting oil
    • Layer Width (mm): 5
    • Number of Shelves: 5
    • Hole Dimensions (Φmm): 4,6,8,10,12
    • Surface Treatment: Titanium coating
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shank Diameter (mm): 6.35
  5. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.399.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 8
    • Surface Processing: Titanium coating
    • Stage Width (mm): 4
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  6. BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    SDS Plus-5X Hammer Drill Bit
  7. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  8. monotaro 60 Degree Titanium Coating Center Drill
    Mulai

    Rp46.900

    monotaro 60 Degree Titanium Coating Center Drill
    Deskripsi:
    It is a center drill with a titanium coating with a tip angle of 60 degrees. For positioning hole machining
    atribut:
    • Surface Processing: TiN coating
    • Material: High speed (high speed steel) HSS
    • Point Angle (Degree): 60
    • Tolerance: h8
  9. BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  10. monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)
    Mulai

    Rp75.900

    monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)
    Deskripsi:
    Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shank
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High Speed ​​Steel (HSS)
    • Helix Angle: standard
    • Point Angle (Degree): 118
    • Shaft Diameter (mm): 6.35
  11. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    47%
    Mulai

    Rp949.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron plate(2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Number of Stages: 9stage
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (up to 1mm).
  12. monotaro Set Mata Bor Titanium Coated (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Set Mata Bor Titanium Coated (Drill Bit Set)
    atribut:
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Surface Treatment: TiN coating
    • Drill Thinning Shape: X-type thinning (Φ3mm or more)
    • Tip Angle (°): 118
  13. TRUSCO Countersink Titanium Coating (Mata Bor Countersink)
    Mulai

    Rp7.899.900

    TRUSCO Countersink Titanium Coating (Mata Bor Countersink)
    Deskripsi:
    Work material: iron, casting, stainless. Deburring, chamfering, spot facing.
    atribut:
    • Mass (g/set): 457
    • Material: Cobalt HSS (HSS-Co)
    • Point Angle (Degree): 90
    • Set Items: 6.3,8.3,10.4,12.4,16.5,20.5
    • Surface Processing: Titanium Coating
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
  14. BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    22%
    Mulai

    Rp23.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
  15. Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Mulai

    Rp2.199.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  16. monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  17. Kennedy Hammer Drill SDS Plus (Mata Bor Beton)
    21%
    Mulai

    Rp44.900

    Kennedy Hammer Drill SDS Plus (Mata Bor Beton)
    Deskripsi:
    Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.
    atribut:
    • Material: Tungsten Carbide-tipped
    • Shank Diameter (mm): 10
  18. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  19. Walter Tititex Titanium Coating Counter Sink 6 Pieces (Mata Bor Countersink)
    Mulai

    Rp3.399.900

    Walter Tititex Titanium Coating Counter Sink 6 Pieces (Mata Bor Countersink)
    atribut:
    • Set Contents: 6.3,8.3,10.4,12.4,16.5,20.5
    • Weight (g): 160
    • Point Angle (Degree): 90
    • Purpose of Use: Work Material: Steel, Alloy Steel, Casting, Stainless Steel, Copper Alloy, Aluminium Alloy.
  20. NACHI Straight Shank Drill (Mata Bor Lurus)
    35%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

Daftar Harga mata bor titanium Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
TRUSCO Countersink Titanium Coating (Mata Bor Countersink)Rp309.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp1.099.900
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp1.399.900
BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Rp46.900
BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Rp18.900
monotaro 60 Degree Titanium Coating Center DrillRp46.900
BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)Rp479.900
monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)Rp75.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)