Beli mata bor reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- TRUSCO Long Hand Reamer (Reamer Tangan)Deskripsi:Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
- WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Deskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- YANKEE Hand Reamer (Reamer Tangan)Deskripsi:Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Primary Material Application ISO Code: P1
- Reamer Application: Through Hole
- Secondary Material Application: Alloy Steel
- Secondary Material Application ISO Code: P2
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- TRUSCO Solid Carbide Reamer (Reamer Karbida)Deskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)atribut:
- Shank: MT (Morse taper) shank
- Material: MCO (cobalt high speed steel)
- Blade Shape: spiral
- Okazaki Seiko Bridge Reamer (Reamer Struktural)Deskripsi:Use MCO material. Ideal when reamer fee is large.
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
Daftar Harga mata bor reamer Terbaru October 2026
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) | Rp20.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| TRUSCO Long Hand Reamer (Reamer Tangan) | Rp1.899.900 |
| WESTWARD Adjustable Hand Reamer Set (Reamer Tangan) | Rp999.900 |
| YANKEE Hand Reamer (Reamer Tangan) | Rp2.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000970-1.jpg)
/2hP101003089-2.jpg)
/P102080290-1.jpg)
/P102086636-1.jpg)
/aiP103059378-5.jpg)
/27P101003079-4.jpg)
/gjP102408595-5.jpg)
/1iP104716054-3.jpg)
/n1P107711829-1.jpg)
/84P109393292-1.jpg)
/P102720266-6.jpg)
/36P101003114-4.jpg)
/P103084161-1.jpg)
/P102423567-1.jpg)
/0cP101006012-2.jpg)
/mqP106341818-1.jpg)
/P102423309-1.jpg)
/9xP102132357-3.jpg)
/08P101006008-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)