Beli mata bor panjang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank AG Power Drill Long Series
    Mulai

    Rp309.900

    NACHI Straight Shank AG Power Drill Long Series
    Deskripsi:
    - Ideal for deep hole drilling from Unhardened Steel to Die Steel.- Non-step drilling is possible for deep holes up to 20D.
  2. monotaro Straight Shank Long Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    monotaro Straight Shank Long Drill
    Deskripsi:
    Produk ini juga sering disebut dengan Straight Long Drill Bit
    atribut:
    • Blade Diameter Tolerance (mm): h8
  3. SUS Straight Shank Twist Long Drill Conical Fluted
    Mulai

    Rp98.900

    SUS Straight Shank Twist Long Drill Conical Fluted
    Deskripsi:
    - Basic on HSE feartures heat and wear resistance. - Thick web design provides high rigidity, superior bending-resistance and minimum vibration. - Special shapes of helical flutes ensure excellent chip removal. "X" thinning reduces length of chisel edge and thrust load. - The drills are ideal for deep hole drilling. - Suitable for drilling General Steels, Grey Cast Iron, Alloy Steel, Cast Iron and Aluminum Alloy,etc.
    atribut:
    • Material: HSE-High Speed Steel M42, Co Content 8%
    • Point Angle (°): 130
    • Drill Outside Diameter Tolerance: h8
    • Flute Edge: X Thinning
  4. BOSCH X-Line
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

  5. BOSCH Drill Bit Set CYL-9 Construction
    Mulai

    Rp409.900

    BOSCH Drill Bit Set CYL-9 Construction
    Deskripsi:
    Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan at
    atribut:
    • Packaging: Platic packaging, cassette, with Euro hole
    • Diameter: 4,5,6,6,8,10,12 mm
    • Total Length: 75,85,100,100,120,120,150 mm
    • Working Length: 40,50,60,60,80,80,90 mm
    • Part Number: 2 607 010 543
  6. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  7. NACHI Straight Shank Long Drill
    Mulai

    Rp94.900

    NACHI Straight Shank Long Drill
    Deskripsi:
    This is general HSS long drills for deep holes.
  8. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp20.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  9. NACHI Straight Shank G Long Drill
    Mulai

    Rp439.900

    NACHI Straight Shank G Long Drill
    atribut:
    • Work Material: Carbon steel, alloy steel, cast iron, aluminum all
    • Helix Angle: Strong twist
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Point Angle (°): 125
    • Thinning Shape of Drills: XH thinning
    • Tolerance: h8
  10. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  11. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  12. NACHI Mata Bor Besi Taper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

  13. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  14. SUS Straight Shank Twist Drill
    Mulai

    Rp11.900

    SUS Straight Shank Twist Drill
    Deskripsi:
    - Suitable for drilling General Steels, Alloy Steels with hardness under HRC30, Cast Iron and Cast Steel, etc. - Suitable for drilling operations on drilling machines, lathes and bench lathes.
    atribut:
    • Material: HSS (High Speed Steel)
    • Diameter Tolerance: h8
    • Tip Angle (°): 118
  15. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  16. Sherwood Straight Shank Extra Length Drill Long Series
    Mulai

    Rp40.900

  17. Ishihashi Seiko Straight Shank Ultra Musashi Drill
    Rating:
    100% of 100
    (3)
    Mulai

    Rp75.900

    Ishihashi Seiko Straight Shank Ultra Musashi Drill
    Deskripsi:
    -There is a small diameter drill at the tip, and the circumferential blade performs end mill cutting at the second step, it does not crack even thin plate materials or plastic resin, and drills a clear hole without rear burr.-A new drill based on a combin-Work material: Boards such as aluminum, steel, and resin, rivet pilot hole, pipe, H steel beam, thick board.
  18. Chitose Meeting Chair Duo
    Mulai

    Rp879.900

    Chitose Meeting Chair Duo
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Frame Color: Black
    • Material: Fabric
    • Frame Finishing: Powder Coating
Daftar Harga mata bor panjang Terbaru March 2026
NACHI Straight Shank AG Power Drill Long SeriesRp309.900
monotaro Straight Shank Long DrillRp36.900
NACHI Taper Shank Long DrillRp1.799.900
SUS Straight Shank Twist Long Drill Conical FlutedRp98.900
BOSCH X-LineRp119.900
BOSCH Drill Bit Set CYL-9 ConstructionRp409.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
NACHI Straight Shank Long DrillRp94.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp20.900
NACHI Straight Shank G Long DrillRp439.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)