SUS Straight Shank Twist Long Drill Conical Fluted (Mata Bor Lurus)

Sebelum PPN:
Rp109.900 - Rp1.299.900
Spesifikasi
MaterialHSE-High Speed Steel M42, Co Content 8%
Point Angle (°)130
Drill Outside Diameter Toleranceh8
Flute EdgeX Thinning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Basic on HSE feartures heat and wear resistance.
- Thick web design provides high rigidity, superior bending-resistance and minimum vibration.
- Special shapes of helical flutes ensure excellent chip removal. "X" thinning reduces length of chisel edge and thrust load.
- The drills are ideal for deep hole drilling.
- Suitable for drilling General Steels, Grey Cast Iron, Alloy Steel, Cast Iron and Aluminum Alloy,etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait