Beli mata bor kayu panjang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Mata Bor Kayu Auger Dual PurposeDeskripsi:Ideal for drilling boards and boards, because the tip of the drill is a front screw type, smooth drilling is possible without pressing down. General timberatribut:
- Material: S45C
- Tip Shape: Tip thread type
- Shank Diameter (mm): 6.35
- MILWAUKEE Mata Bor Kayu AugerDeskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- TEKIRO Mata Soket Bit Mur HexDeskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- Star-M Mata Bor Kayu Auger Power Drillatribut:
- Material: Carbon steel (S55C)
- Compatible drills: Electric drills
- Purpose of Use: Work Material: Wood.
- Star-M Mata Bor Kayu Auger Kombinasi Pendek dengan Brad PointDeskripsi:-Optimum for shallow blind holes.-Brad point type, so it is possible to drill with as much force as you can apply.-Work Material: Wood.
- BOSCH Mata Bor Kayu Brad PointDeskripsi:Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua aluratribut:
- Cutting Direction: Right
- Drill Bit Type: twist, wood
- Shaft Shape: Silinder
- Shape of the drill tip: Tip of M
- Jason Mata Bor Kayu AugerDeskripsi:Solid steel tempered and polished
- Star-M Combination Auger Bitatribut:
- Groove Length (mm): 140
- Total Length (mm): 210
- Compatible Model: Electric drill, impact screwdriver (cutting diameter 13.0mm or less)
- Flexigo Eucalyptus Screw (Sekrup Kayu Putih)Deskripsi:Sekrup kayu dari Flexigo ini memiliki ukuran kepala 6,7,8,9dan 12 dan digunakan oleh kontraktor bangunan
- monotaro Mata Bor Hexagonal Shaft Taper Pilot Hole Coneatribut:
- Internal capacity: 1 piece
- Material: Heiss (HSS4341)
- Shaft Diameter (mm): 6.35
- ONISHI Mata Bor Kayu Auger PanjangDeskripsi:Usage:For use on through holes in woodatribut:
- Compatible: Yes until phi30mm: electric drill
- Material: Carbon steel (S58C)
- Groove Length T (mm): 425
- Purpose of Use: Work Material: Wood.
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- PRO-QUIP Earth Augeratribut:
- Machine Capacity (cc): 58
- Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
- Dimensi Box Engine (mm): 520 x 400 x 420
- No Load Speed (rpm): 2800 - 3200
- Rated Power Output (kW/rpm): 2.6/8000
- OSG Leading Drill Tin CoatingDeskripsi:Tin coating makes it possible to achieve high speed and long life.atribut:
- Material: High speed steel HSS
- Surface Treatment: TiN coating
- Helix Angle (°): 20
- Accuracy: h7
Daftar Harga mata bor kayu panjang Terbaru March 2026
| monotaro Mata Bor Kayu Auger Dual Purpose | Rp64.900 |
| MILWAUKEE Mata Bor Kayu Auger | Rp939.900 |
| TEKIRO Mata Soket Bit Mur Hex | Rp67.900 |
| Makita Drill Chuck | Rp20.900 |
| Star-M Mata Bor Kayu Auger Power Drill | Rp289.900 |
| Star-M Mata Bor Kayu Auger Power Drill No 4 | Rp279.900 |
| Star-M Mata Bor Kayu Auger Kombinasi Pendek dengan Brad Point | Rp169.900 |
| BOSCH Mata Bor Kayu Brad Point | Rp18.900 |
| Jason Mata Bor Kayu Auger | Rp26.900 |
| Star-M Combination Auger Bit | Rp419.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/r4P105064976-3.jpg)

%20(Pack)/nnP105064851-4.jpg)
/mlP102737813-3.jpg)





/P102602562-3.jpg)